Apply to be a TradeMaster!
Main product image of Double 3-Way Commercial Grade Duplex Combination Toggle Switch - White (120/277V)
Magnifying glass
Hover image to zoom

Double 3-Way Commercial Grade Duplex Combination Toggle Switch - White (120/277V)

Brand:
Leviton
SKU:
5243-W
Rating:
(0)
Q&A:
(0)
Double 3-Way Commercial Grade Duplex Combination Toggle Switch - White (120/277V)
Magnifying glass
Hover image to zoom
$22.57 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 277v
Product Highlight: Horse Power
1/2, 2 HP
Product Highlight: Material
Thermoplastic
Product Highlight: Color
White

Description

–
This Leviton Combination Switch features two three-way toggle switches meaning that they can be paired with a switch allowing you to control a device from two locations. This switch is built to be commercial grade so you can be assured that you have a quality product that will last, and with a ten year warranty you have nothing to worry about. These switches are capable of operating a wide variety of devices, giving you greater versatility.

Features:
  • Two 3-Way Toggle Switches
  • Commercial Grade, High-Quality
  • Simple and Easy to Access Side Wiring
  • 10 Year Warranty Through the Manufacturer

Specifications:
  • Ground: Grounding Screw Attached
  • Color: White
  • Feature: 3-Way / 3-Way
  • Amperage: 15 Amp
  • Voltage: 120/277 Volt
  • HP Rating: 1/2HP-120V 2HP-240V-277V
  • Max Amp: 12 Amp
  • Termination: Side
  • Actuator Material: Thermoplastic
  • Body Material: Thermoplastic
  • Strap Material: Steel
  • Standards and Certifications: UL/CSA

Specs

–
Type:

3-Way

Voltage:

120v

277v

Horse Power:

1/2

2

Material:

Thermoplastic

Color:

White

Terminations:

Side

Ground:

Non-Grounding

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy