Apply to be a TradeMaster!
Main product image of 3-Way Commercial Grade, Duplex Combination Toggle Switch & Receptacle - Ivory (120V)
Magnifying glass
Hover image to zoom

3-Way Commercial Grade, Duplex Combination Toggle Switch & Receptacle - Ivory (120V)

Brand:
Leviton
SKU:
5245-I
Rating:
(0)
Q&A:
(0)
3-Way Commercial Grade, Duplex Combination Toggle Switch & Receptacle - Ivory (120V)
Magnifying glass
Hover image to zoom
$19.16 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Horse Power
1/2 HP
Product Highlight: Material
Thermoplastic
Product Highlight: Color
Ivory

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

This Leviton Combination Switch features one three-way toggle switch, meaning that it can be paired with a separate switch allowing you to control a device from two locations. This unit also has an outlet allowing you to plug in your devices. This switch is built to be commercial grade so you can be assured that you have a quality product that will last, and with a ten year warranty you have nothing to worry about. These switches are capable of operating a wide variety of devices, giving you greater versatility.

Wallplate Sold Separately

Features:
  • One 3-Way Toggle Switch and One Outlet
  • Commercial Grade, High-Quality
  • Simple and Easy to Access Side Wiring
  • 10 Year Warranty Through the Manufacturer

Specifications:
  • Ground: Grounding
  • Color: Ivory
  • Feature: 3-Way / 5-15R
  • Amperage: 15 Amp
  • Voltage: 120 Volt
  • HP Rating: 1/2HP-120V
  • Max Amp: 12 Amp
  • Termination: Side
  • Actuator Material: Thermoplastic
  • Body Material: Thermoplastic
  • Strap Material: Steel
  • Standards and Certifications: UL/CSA

Specs

–
Type:

3-Way

Voltage:

120v

Horse Power:

1/2

Material:

Thermoplastic

Ground:

Grounding

Color:

Ivory

Terminations:

Side

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy