Apply to be a TradeMaster!
Main product image of Industrial Grade Connector, 5A, NEMA 5-15R - Black/White (125V)
Magnifying glass
Hover image to zoom

Industrial Grade Connector, 5A, NEMA 5-15R - Black/White (125V)

Brand:
Leviton
SKU:
5269-C
Rating:
(1)
Q&A:
(0)
Industrial Grade Connector, 5A, NEMA 5-15R - Black/White (125V)
Magnifying glass
Hover image to zoom
$11.63 each
In Stock
In Stock
Get 56 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Color
White, Black
Product Highlight: Material
Nylon
Product Highlight: Amperage
15 Amps
Product Highlight: Grade
Industrial

Description

–
The Leviton 5269-C comes in black and white color. Leviton's The straight blade wiring devices are intended for use in industrial indoor and outdoor applications. The thermoplastic cover offers perfect impact resistance and durability. The body material is impact modified nylon. The face material is also nylon. The blades/contacts are made of solid brass. The Leviton The straight blade wiring devices are available in many National Electrical Manufacturers Association and non-National Electrical Manufacturers Association configurations.

Features:
  • Temperature rises max to 30C after 250 cycles OL at 200 percent rated current
  • Dielectric voltage withstands 2000V per UL498
  • Current interrupting is certified for current interrupting at full rated current
  • Operating temperature is from -40C to 60C

Specifications:
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Terminal Accom.: 18-10 AWG
  • Product ID: Ratings and National electrical Manufacturers Association I.D. permanently marked on device
  • Cord Range: .245 - .700
  • National electrical Manufacturers Association: 5-15R
  • Color: Black-White
  • National electrical Manufacturers Association: WD-6
  • ANSI: C-73
  • UL 498: File E13399
  • UL Fed Spec WC-596: File E13393
  • CSA C22.2 No. 42: File LR-406
  • NOM: 057
  • Warranty: Lifetime Warranty

Specs

–
Voltage:

125v

Poles:

2

Type:

Straight Blade Connector

Color:

White

Black

NEMA Rating:

5-15R

Material:

Nylon

AWG:

10

18

Amperage:

15

Grade:

Industrial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

yes

great
eddie
ny ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy