Apply to be a TradeMaster!
Main product image of Industrial Grade, Straight Blade Plug 15A, NEMA 5-15P - Black/White (125V)
Magnifying glass
Hover image to zoom

Industrial Grade, Straight Blade Plug 15A, NEMA 5-15P - Black/White (125V)

Brand:
Leviton
SKU:
5266-C
Rating:
(6)
Q&A:
(0)
Industrial Grade, Straight Blade Plug 15A, NEMA 5-15P - Black/White (125V)
Magnifying glass
Hover image to zoom
$6.67 each
BOX UP & SAVE 2%
$65.60 box of 10
$6.56 each
In Stock
In Stock
Get 319 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Material
Nylon
Product Highlight: Color
Black, White
Product Highlight: Amperage
15 Amps
Product Highlight: Grade
Industrial

Description

–
Leviton Black & White® 2-Pole 3-Wire Polarized grounding straight blade plug in black/white color features nylon body, wire module, cord-clamp and clamp insert that resists impact. It has corrosion-resistant thermoplastic back cover, durable brass blade/contacts/terminal screws and zinc-plated steel assembly screws. It is HB/UL94 flammability rated to withstand hazardous environmental conditions.

Features:
  • Temperature rises max to 30C after 250 cycles OL at 200 percent rated current
  • Dielectric voltage withstands 2000V per UL498
  • Current interrupting is certified for current interrupting at full rated current
  • Operating temperature is from -40C to 60C

Specifications:
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Terminal Accom.: 18-10 AWG
  • Product ID: Ratings and National electrical Manufacturers Association I.D. permanently marked on device
  • Cord Range: .245 - .700
  • National electrical Manufacturers Association: 5-15P
  • Color: Black-White
  • National electrical Manufacturers Association: WD-6
  • ANSI: C-73
  • UL 498: File E13399
  • UL Fed Spec WC-596: File E13393
  • CSA C22.2 No. 42: File LR-406
  • NOM: 057
  • Warranty: Lifetime Warranty

Specs

–
Voltage:

125v

Material:

Nylon

Color:

Black

White

AWG:

18

10

NEMA Rating:

5-15P

Amperage:

15

Type:

Straight Blade Plug

Poles:

2

Grade:

Industrial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.33 out of 6 reviews
83% would recommend this product
4.33
out of 6 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
0%
2 star
0%
1 star
17%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Did not work properly with 10 gauge wire!

The plugs prevent properly pushing in 10 gauge stranded wire! Some strands hung up and bent back as a result. I reported this to Leviton and they did send me another plug but upon examination, I found small ledges at the sides of all three holes that the stranded wire has to enter which would cause some individual strands of a wire to definitely hang up on. Leviton never did get back to me to acknowledge the issue. I brought the issue to the Better Business Bureau and Leviton blew me off!
WCarp
Omak, WA
2 years ago
Was this review helpful to you?

Best value I've found

I replace a plethora of cord ends for a school district because the ground prong falls off. These seem to be the best replacement for the money.
Barry
Madison,WI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Have bought before. Will buy again.

Product just as described. Good value for the money. Exactly as advertised. Quick shipping.
Sparky
Columbus, Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Industrial grade

This plug is one of the best I've used high quality and installing the wiring is the best with great protection from the other wires. You get what you pay for and this plug is worth the money in my opinion, I always replace my plugs with this one. Supply house has great prices
Chief
Rhame ND
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price and fast shipping

Needed these plugs quickly, thankfully they showed in stock and actually were. Just as described, which is another good thing. Shipped out that day and had in hand quickly. Thank you for your great customer support!
Jeannie
KY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

.Recommended.

High quality.
Sparky
Utah
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy