Apply to be a TradeMaster!
Main product image of Single-Pole AC Combination Switch, Grounding - Ivory (120/277V)
Magnifying glass
Hover image to zoom

Single-Pole AC Combination Switch, Grounding - Ivory (120/277V)

Brand:
Leviton
SKU:
5335-I
Rating:
(0)
Q&A:
(0)
Single-Pole AC Combination Switch, Grounding - Ivory (120/277V)
Magnifying glass
Hover image to zoom
$26.51 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
2, 1 HP
Product Highlight: Material
Thermoplastic
Product Highlight: Color
Ivory
Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
120/277V
Product Highlight: Grade
Commercial

Description

–
Leviton Decora® Cheetah™ 1-Pole AC Duplex combination switch in ivory color comes with a receptacle. Switch has a voltage rating of 120/277 Volts and current rating of 20 Amps. Receptacle has a voltage rating of 125 Volts and current rating of 20 Amps. Switch can withstand a dielectric voltage of 1500 Volts for one minute. Grounded switch offers side wire access for easy installation. Commercial grade combination switch has a power rating of 1 hp at 120 Volts and 2 hp at 240/277 Volts. It can be wall mounted and is 5-20R rated. It features a thermoplastic body/actuator and steel strap.

Wallplate sold separately.

Features:
  • Fits standard wallboxes
  • Features impact-resistant thermoplastic construction

Specifications:
  • HP Rating: 1/2HP-120V
  • Max. Amperage: 16 Amp
  • Grounding: Grounding
  • Switch Amperage: 20 Amp
  • Switch Voltage: 120/277V AC
  • Dielectric Voltage: Withstands 1500V for 1 minute
  • Overload UL20 Test: 100 cycles of OL at 4.8 times rated current
  • Temperature Rise: Maximum 30 degrees C rise
  • Flammability: Rated V-2 per UL94
  • Operating Temperature: -40ºC to 65ºC
  • Actuator Material: Thermoplastic
  • Body Material: Thermoplastic
  • Strap Material: Steel
  • Color: Ivory
  • Termination: Side
  • Terminal ID: Brass-Hot Black-Hot White-Neutral Green-Gnd
  • Terminal Accom.: 14-12 AWG
  • Product ID: Stamped on Strap
  • Torque Range: 12-14 inch pounds
  • HP Rating: 1/2HP-120V 2HP-240V-277V
  • Color: Brown
  • Warranty: 10 Year Limited

Specs

–
Type:

Single Pole

Horse Power:

2

1

Material:

Thermoplastic

Ground:

Grounding

Color:

Ivory

Terminations:

Side

Amperage:

20

Voltage:

120/277V

Grade:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy