Apply to be a TradeMaster!
Main product image of Single Pole Duplex AC Combination Switch, Grounding, 20A - White (120V)
Magnifying glass
Hover image to zoom

Single Pole Duplex AC Combination Switch, Grounding, 20A - White (120V)

Brand:
Leviton
SKU:
5335-W
Rating:
(0)
Q&A:
(0)
Single Pole Duplex AC Combination Switch, Grounding, 20A - White (120V)
Magnifying glass
Hover image to zoom
$24.46 each
In Stock
In Stock
Get 11 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Horse Power
1/2 HP
Product Highlight: Material
Thermoplastic
Product Highlight: Color
White
Product Highlight: Grade
Commercial
Product Highlight: Amperage
20 Amps

Description

–
20 Amp, 120 Volt, Duplex Style Single-Pole / 5-15R AC Combination Switch, Commercial Grade, Grounding, Side Wired, - White

The Leviton 5225-W is a duplex style single-pole combination switch in white color. With Leviton’s extensive assortment of combination devices, you can fill a one-gang space with two switches, a switch and receptacle, even a switch and GFCI. From sensor guide lights to multi-purpose styles and Tamper-Resistant receptacles, we accommodate your every need. These devices come in a range of colors and are backed by a limited two-year warranty. Built to last and designed to save space, these attractively styled devices are at home in any setting.

Features:
  • Fits standard wallboxes
  • AC quiet switches have silver-cadmium oxide contacts and receptacles have double-wipe contacts for maximum conductivity
  • All devices have grounding screw
  • Side wired with terminal screws that accept up to #12 copper or copper-clad wire
  • Break-off tabs on devices with AC quiet switches permit conversion to seperate feeds
  • Backed by a Limited Two-Year Warranty

Specifications:
  • HP Rating: 1/2HP-120V
  • Grounding: Grounding
  • Receptacle Amperage: 20 Amp
  • Receptacle Voltage: 125V AC
  • Switch Amperage: 20 Amp
  • Switch Voltage: 120V AC
  • Dielectric Voltage: Withstands 1500V for 1 minute
  • Overload UL20 Test: 100 cycles of OL at 4.8 times rated current
  • Temperature Rise: Maximum 30 degrees C rise
  • Flammability: Rated V-2 per UL94
  • Operating Temperature: -40ºC to 65ºC
  • Actuator Material: Thermoplastic
  • Body Material: Thermoplastic
  • Strap Material: Steel
  • Color: White
  • Termination: Side
  • Terminal ID: Brass-Hot Black-Hot White-Neutral Green-Gnd
  • Terminal Accom.: 14-12 AWG
  • Product ID: Stamped on Strap
  • Torque Range: 12-14 inch pounds
  • Color: White

Specs

–
Type:

Single Pole

Duplex Receptacle

Voltage:

120v

Horse Power:

1/2

Material:

Thermoplastic

Terminations:

Side

Ground:

Grounding

Color:

White

Grade:

Commercial

Amperage:

20

NEMA Rating:

5-20R

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy