Shop Limited Time Deals
Main product image of Single-Pole Switch/Neon Light Combo, 20A - Ivory (120/277V)
Magnifying glass
Hover image to zoom

Single-Pole Switch/Neon Light Combo, 20A - Ivory (120/277V)

Brand:
Leviton
SKU:
5336-I
Rating:
(0)
Q&A:
(0)
Single-Pole Switch/Neon Light Combo, 20A - Ivory (120/277V)
Magnifying glass
Hover image to zoom
$23.05 each
Backorder
Backorder
Get it Wed, Jul 22 - Wed, Aug 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Horse Power
1 HP
Product Highlight: Material
Thermoplastic
Product Highlight: Color
Ivory
Product Highlight: Grade
Commercial
Product Highlight: Voltage
120/277V

Description

Leviton Decora® AC Duplex combination switch in ivory color comes with 1-Pole neon pilot light and features a thermoplastic construction for added strength. Switch operates at a voltage rating of 120/277 VAC and current rating of 20 Amps. It has a steel strap to hold appropriately. It works at a temperature range of -40 to 65 deg C. It has a power rating of 1 hp at a voltage rating of 120 Volts and 2 hp at a voltage rating of 240 - 277 Volts. Combination switch utilizes a maximum current rating of 16 Amps. It has effective grounding property and side wired termination.

Features:
  • Fits standard wallboxes
  • Features impact-resistant thermoplastic construction

Specifications:
  • HP Rating: 1HP-120V
  • Max. Amperage: 16 Amp
  • Grounding: Grounding
  • Switch Amperage: 20 Amp
  • Switch Voltage: 120/277V AC
  • Dielectric Voltage: Withstands 1500V for 1 minute
  • Overload UL20 Test: 100 cycles of OL at 4.8 times rated current
  • Temperature Rise: Maximum 30 degrees C rise
  • Flammability: Rated V-2 per UL94
  • Operating Temperature: -40ºC to 65ºC
  • Actuator Material: Thermoplastic
  • Body Material: Thermoplastic
  • Strap Material: Steel
  • Color: Ivory
  • Termination: Side
  • Terminal ID: Brass-Hot Black-Hot White-Neutral Green-Gnd
  • Terminal Accom.: 14-12 AWG
  • Product ID: Stamped on Strap
  • Torque Range: 12-14 inch pounds
  • Warranty: 10 Year Limited

Specs

Type:

Single Pole

Horse Power:

1

Material:

Thermoplastic

Ground:

Non-Grounding

Color:

Ivory

Terminations:

Side

Features:

Pilot Light

Grade:

Commercial

Voltage:

120/277V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy