Apply to be a TradeMaster!
Main product image of 20A Duplex Single-pole Switch/ Neon Pilot Combination Device, Non-grounding (Brown)
Magnifying glass
Hover image to zoom

20A Duplex Single-pole Switch/ Neon Pilot Combination Device, Non-grounding (Brown)

Brand:
Leviton
SKU:
5336-LEVITON
Rating:
(0)
Q&A:
(0)
20A Duplex Single-pole Switch/ Neon Pilot Combination Device, Non-grounding (Brown)
Magnifying glass
Hover image to zoom
$22.04 each
In Stock
In Stock
Get 9 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • With Leviton's extensive assortment of combination devices, you can fill a one-gang space with two switches, a switch and receptacle, even a switch and GFCI. From sensor guide lights to multi-purpose styles and Tamper-Resistant receptacles, we accommodate your every need. These devices come in a range of colors and are backed by a limited two-year warranty. Built to last and designed to save space, these attractively styled devices are at home in any setting.

Specifications
  • CSA C22.2 No. 111: File #152105
  • Voltage: 120 VAC
  • Switch Amperage: 20 Amp
  • Feature: Single-Pole/Neon Pilot
  • HP Rating: 1HP-120V 2HP-240V-277V
  • Switch Voltage: 120/277V AC
  • Operating Temperature: -40 °C to 65 °C
  • Type: Duplex Style Combination Switch
  • Overload UL20 Test: 100 cycles of OL at 4.8 times rated current
  • Grounding: Non-Grounding
  • Product ID: Stamped on Strap
  • NEMA: WD-1 & WD-6
  • Strap Material: Steel
  • NOM: 57
  • Dielectric Voltage: Withstands 1500V for 1 minute
  • UL Standard: UL 20
  • Color: Brown
  • Torque Range: 14 18 in.-lbs
  • Amperage: 20 A
  • Max. Amperage: 16 Amp
  • Country of Origin: Mexico
  • Pole: 1
  • Terminal ID: Brass-Hot Black-Hot White-Neutral Green-Gnd
  • Product Type: Switch/Pilot Combo
  • Warranty: 2-Year Limited
  • Actuator Material: Thermoplastic
  • Flammability: Rated V-2 per UL 94
  • ANSI: C-73
  • RoHS Compliant: FALSE
  • Terminal Accom.: 14-12 AWG
  • Termination: Side
  • Temperature Rise: Maximum 30 degrees C rise
  • Body Material: Thermoplastic

Specs

–
Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy