Apply to be a TradeMaster!
Main product image of Industrial Grade Plug, 20A, NEMA 5-20P - Black/White (125V)
Magnifying glass
Hover image to zoom

Industrial Grade Plug, 20A, NEMA 5-20P - Black/White (125V)

Brand:
Leviton
SKU:
5366-C
Rating:
(0)
Q&A:
(0)
Industrial Grade Plug, 20A, NEMA 5-20P - Black/White (125V)
Magnifying glass
Hover image to zoom
$13.52 each
In Stock
In Stock
Get 19 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Color
White, Black
Product Highlight: Material
Nylon
Product Highlight: Amperage
20 Amps
Product Highlight: Grade
Industrial

Description

–
The Leviton 5366-C is from straight blade wiring devices line. This Leviton`s line includes: black & white® Industrial Grade; Wetguard® for water or moisture resistance; Dustgard® for dust and dirt; Python; rugged nylon flanged and outlets. The Leviton 5366-C includes integrated inlets and outlets with weather resistant covers. It is available in many National Electrical Manufacturers Association and non-National Electrical Manufacturers Association configurations. The back cover of this model is thermoplastic. This model is made of impact modified nylon. The blades/contacts are made of solid brass.

Features:
  • Temperature rises max to 30C after 250 cycles OL at 200 percent rated current
  • Dielectric voltage withstands 2000V per UL498
  • Current interrupting is certified for current interrupting at full rated current

Specifications:
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Terminal Accom.: 18-10 AWG
  • Product ID: Ratings and National electrical Manufacturers Association I.D. permanently marked on device
  • Cord Range: .245 - .700
  • National electrical Manufacturers Association: 5-15R
  • Color: Black-White
  • National electrical Manufacturers Association: WD-6
  • ANSI: C-73
  • UL 498: File E13399
  • CSA C22.2 No. 42: File LR-406
  • NOM: 057
  • Warranty: Lifetime Warranty

Specs

–
Voltage:

125v

Poles:

2

Type:

Straight Blade Plug

Color:

White

Black

NEMA Rating:

5-20P

Material:

Nylon

AWG:

10

18

Amperage:

20

Grade:

Industrial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy