Apply to be a TradeMaster!
Main product image of 4-Way, Side Wired, Framed Toggle Switch, 15A - White (120/277V)
Magnifying glass
Hover image to zoom

4-Way, Side Wired, Framed Toggle Switch, 15A - White (120/277V)

Brand:
Leviton
SKU:
54504-2W
Rating:
(0)
Q&A:
(0)
4-Way, Side Wired, Framed Toggle Switch, 15A - White (120/277V)
Magnifying glass
Hover image to zoom
$21.81 each
Backorder
Backorder
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 277v
Product Highlight: Color
White
Product Highlight: Horse Power
1/2, 2 HP
Product Highlight: Material
Thermoplastic
Product Highlight: Amperage
15 Amps
Product Highlight: Grade
Commercial

Description

–
The Leviton 54504-2W is a 4-way AC quiet switch from Leviton's product line of Commercial Specification Grade switches. This particular model comes in white. This 4-way AC quiet switch is designed for top performance and fine appearance. The model features impact-resistant thermoplastic nylon body. Leviton offers switches in a wide variety of wiring options, colors and other features. Among them are 15 and 20 Amp commercial switches. This 4-way AC quiet switch is perfect for use in government buildings, municipal facilities, department stores, malls, health care facilities and hospitals, office buildings, universities, colleges, schools and cultural institutions. The Leviton brand offers you the highest in production standards according to National Electrical Manufacturers Association.

Features:
  • Designed to offer outstanding reliability and top performance in commercial settings
  • For Commercial Spec Grade
  • Leviton offers a large selection of 15 and 20 Amp Commercial switches
  • Available in a wide variety of colors, wiring options and other f

Specifications:
  • Amperage: 15 Amp
  • Voltage: 120/277 VAC
  • Max. Amperage: 12 Amp
  • Dielectric Voltage: Withstands 1500V for 1 minute
  • Temperature Rise: Maximum 30 degrees C rise
  • Color: White

Specs

–
Voltage:

120v

277v

Poles:

2

Type:

4-Way AC Quiet Switch

Color:

White

Horse Power:

1/2

2

Material:

Thermoplastic

Amperage:

15

Grade:

Commercial

Application:

Light Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy