Shop Resideo Sale
Main product image of 3-Way Framed Toggle Light Switch - White (120V)
Magnifying glass
Hover image to zoom

3-Way Framed Toggle Light Switch - White (120V)

Brand:
Leviton
SKU:
1453-2W
Rating:
(0)
Q&A:
(0)
3-Way Framed Toggle Light Switch - White (120V)
Magnifying glass
Hover image to zoom
$2.48 each
BOX UP & SAVE 11%
$22.10 box of 10
$2.21 each
In Stock
In Stock
Get 123 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Color
White
Product Highlight: Horse Power
1/2 HP
Product Highlight: Material
Thermoplastic
Product Highlight: Amperage
15 Amps
Product Highlight: Grade
Residential

Description

–
The Leviton 1453-2 is a 3-way switch allowing you to use it as a standalone switch or pair it with another to control a single device. You will save money if you decide to upgrade in the future and add a second switch because you will eliminate the need to replace this one. This product features side mount wiring (allows use of both copper and copper/aluminum wiring) as well as Leviton's Quickwire push-in wiring on the rear (for use with copper wiring). With the ease of the Quickwire you need to do nothing more than push the wire into the rear of the switch and a spring action will automatically clamp the wire and insure a good electrical connection.

Wallplate not included.

Features:
  • Quick and Easy Installation
  • Leviton's Simplified Quickwire System
  • Side and Rear Wiring
  • Grounding Screw Attached
  • Accepts Wiring Up to #12 AWG; #14 AWG in Canada
  • Durable Impact-Resistant Thermoplastic Switch and Frame
  • 2 Year Warranty Through the Manufacturer

Specifications:
  • Type: 3-Way, Standard Size
  • Color: White
  • Ground: Grounding
  • Feature: Framed
  • Amperage: 15 Amp
  • Voltage: 120 Volt
  • HP Rating: 1/2HP-120V
  • Max Amp: 12 Amp
  • Wire Size: up to #12 AWG, #14 AWG in Canada
  • Termination: Quickwire Push-In & Side
  • Actuator Material: Thermoplastic
  • Body Material: Thermoplastic
  • Dimensions:3.28"H (4.2" with break off ears) x 1.31"W
  • Certifications: UL/CSA

Specs

–
Voltage:

120v

Poles:

3

Type:

3-Way AC Quiet Switch

Color:

White

Horse Power:

1/2

Terminations:

Quickwire Push-In & Side

Features:

Framed

Material:

Thermoplastic

Ground:

Grounding

Amperage:

15

Grade:

Residential

Application:

Light Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy