Apply to be a TradeMaster!
Main product image of 15A, 4-in-1 SuRGe Protective Quadruplex Receptacle Outlet, Heavy-duty Industrial Specification Grade
Magnifying glass
Hover image to zoom

15A, 4-in-1 SuRGe Protective Quadruplex Receptacle Outlet, Heavy-duty Industrial Specification Grade

Brand:
Leviton
SKU:
5480-BU
Rating:
(0)
Q&A:
(0)
15A, 4-in-1 SuRGe Protective Quadruplex Receptacle Outlet, Heavy-duty Industrial Specification Grade
Magnifying glass
Hover image to zoom
$69.34 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Amperage
15 Amps
Product Highlight: Color
Blue
Product Highlight: Grade
Commercial
Product Highlight: Warranty
5 years Warranty

Description

–
Features
  • Easy Installation - Termination anchor holes for easy conductor wiring
  • 5-15R
  • Durable - Impact and chemical resistant nylon cover and base
  • Code Compliant - Allows you to increase the number of receptacles in your facility without having to pull new wires
  • Reliable - 5-Year Limited Warranty

Specifications
  • Operating Temperature: -40 °C to 60 °C
  • NOM: 57
  • NEMA: WD-1 WD-6
  • Amperage: 15 A
  • Pole: 2
  • Terminal Screws: Brass 8-32
  • Max Surge Current L-N: 24kA
  • Feature: Surge
  • At Rated Voltage: 1/2 HP
  • UL1449 Impulse 6kV/500A L-N: 330V
  • VPR: L-N:500V, L-G:600V, N-G:500V
  • Temperature Rise: Max 30C after 50 cycles OL at 150 percent rated current
  • Warranty: 5-Year Limited
  • Joules Rating: 720
  • Product ID: Ratings are permanently marked on device
  • Device Type: Quadruplex Receptacle
  • Short Circuit Current Rating: 5kA
  • Voltage: 125 VAC
  • ANSI: C-73
  • Color: Blue
  • Current Limiting: Full Rated Current
  • CSA C22.2 No. 42: File 152105
  • Standards and Certifications: UL/CSA
  • Flammability: Rated V-2 per UL 94
  • Line Contacts: Phosphor Bronze
  • Wire: 3
  • Country of Origin: Mexico
  • Termination: Back or Side Wire
  • RoHS Compliant: FALSE
  • Nominal Discharge Current Rating: 3kA
  • Function: Surge Protective
  • Grounding: Grounding
  • Grade: Commercial Specification Grade
  • MCOV: 150V rms
  • Body Material: Nylon
  • Dielectric Voltage: Withstands 2000V per UL498
  • Screw Terminal Torque: 14-18 in-lbs
  • UL498: File E13399
  • Noise Rejection: -30dB at 500kHz-300MHz
  • Brand: 4-in-1
  • Strap Material: Steel
  • Grounding Screw: Steel 8-32 w/ 12AWG Green 8 Inch Pigtail
  • Diagnostics: Indicator Light
  • NEMA: 5-15R
  • Terminal Accom.: 14-10 AWG
  • Face Material: Nylon
  • Terminal ID: Brass-Hot, Green-Ground, White-Neutral
  • UL Fed Spec WC-596: File E13399
  • Yoke: Zinc-Plated Steel

Specs

–
Product Type:

Quadruplex Receptacle

NEMA Rating:

WD-1

5-15R

WD-6

Material:

Nylon

Ground:

Grounding

Amperage:

15

Terminations:

Side Wire

Back Wire

Country of Origin:

Mexico

Color:

Blue

Series:

4-in-1

Poles:

2

Grade:

Commercial

Warranty:

5 years

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy