Apply to be a TradeMaster!
Main product image of 15A, 125V SuRGe Protected Quadruplex Receptacle, Industrial Grade (Gray)
Magnifying glass
Hover image to zoom

15A, 125V SuRGe Protected Quadruplex Receptacle, Industrial Grade (Gray)

Brand:
Leviton
SKU:
5480-GY
Rating:
(0)
Q&A:
(0)
15A, 125V SuRGe Protected Quadruplex Receptacle, Industrial Grade (Gray)
Magnifying glass
Hover image to zoom
$69.34 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Commercial
Product Highlight: Color
Gray
Product Highlight: Amperage
15 Amps
Product Highlight: Material
Nylon
Product Highlight: Warranty
5 years Warranty

Description

–
Features
  • Code Compliant - Allows you to increase the number of receptacles in your facility without having to pull new wires
  • Leviton's Surge Protection Devices can be used individually or as part of a coordinated application strategy, to protect sensitive electronic equipment, in industrial, commercial and residential locations, from the stress and degradation inflicted by voltage transients. Leviton Surge Protection Devices are compliant with UL 1449 Standards. Leviton's outstanding Surge Protection Devices divert damaging voltage transients, or surges, away from electronic equipment. Transients are diverted away from sensitive micro circuitry, providing protection against catastrophic failure, costly downtime and data disruptions.
  • Reliable - 5-Year Limited Warranty
  • 5-15R
  • Durable - Impact and chemical resistant nylon cover and base
  • Easy Installation - Termination anchor holes for easy conductor wiring

Specifications
  • Nominal Discharge Current Rating: 3kA
  • NEMA: WD-6
  • Wire: 3
  • Terminal Screws: Brass-Plated Steel
  • ANSI: C-73
  • Voltage: 125 VAC
  • Screw Terminal Torque: 14-18 in-lbs
  • Product ID: Ratings are permanently marked on device
  • Device Type: Quadruplex Receptacle
  • UL Fed Spec WC-596: File E13399
  • Current Limiting: Full Rated Current
  • Warranty: 5-Year Limited
  • NOM: 57
  • Dielectric Voltage: Withstands 2000V per UL498
  • VPR: L-N:500V, L-G:600V, N-G:500V
  • Body Material: Nylon
  • Pole: 2
  • Ground Clips: Brass-Plated Steel
  • Joules Rating: 720
  • Noise Rejection: -30dB at 500kHz-300MHz
  • Face Material: Nylon
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Short Circuit Current Rating: 5kA
  • Grounding Screw: Brass-Plated Steel
  • Diagnostics: Indicator Light
  • Line Contacts: Brass Triple-Wipe
  • Operating Temperature: -40 °C to 60 °C
  • Terminal Accom.: 14-10 AWG
  • Flammability: Rated V-2 per UL 94
  • RoHS Compliant: FALSE
  • Agency Certifications: UL 498, UL 1449 3rd Edition Listed and CSA C22.2 Certified Type 3
  • Grounding: Grounding
  • MCOV: 150V rms
  • Color: Gray
  • Maximum Surge Current, Per Mode (Per Phase): 27kA (L-N:18kA, L-G:9kA)
  • Torque Range: 14-16 inch pounds
  • Yoke: Zinc-Plated Steel
  • Shutter Mechanism: Delrin Acetal
  • Clamp Nuts: Zinc-Plated Steel
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Country of Origin: Mexico
  • Grade: Commercial Specification Grade
  • Function: Surge Protective
  • UL1449 Impulse 6kV/500A L-N: 330V
  • Amperage: 15 A
  • Termination: Back or Side Wire
  • Brand: 4-in-1

Specs

–
Ground:

Grounding

Grade:

Commercial

Color:

Gray

Amperage:

15

Product Type:

Quadruplex Receptacle

Series:

4-in-1

Terminations:

Back Wire

Side Wire

Country of Origin:

Mexico

Material:

Nylon

Poles:

2

NEMA Rating:

WD-6

Warranty:

5 years

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy