Apply to be a TradeMaster!
Main product image of 4-in-1 SuRGe Protective Quadruplex Receptacle Outlet,  15A, 125V Side Wire, NEMA 5-15R, 2-Pole, 3-Wire (Ivory)
Magnifying glass
Hover image to zoom

4-in-1 SuRGe Protective Quadruplex Receptacle Outlet, 15A, 125V Side Wire, NEMA 5-15R, 2-Pole, 3-Wire (Ivory)

Brand:
Leviton
SKU:
5480-I
Rating:
(0)
Q&A:
(0)
4-in-1 SuRGe Protective Quadruplex Receptacle Outlet,  15A, 125V Side Wire, NEMA 5-15R, 2-Pole, 3-Wire (Ivory)
Magnifying glass
Hover image to zoom
$69.35 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Commercial
Product Highlight: Amperage
15 Amps
Product Highlight: Color
Ivory
Product Highlight: Material
Nylon
Product Highlight: Warranty
5 years Warranty

Description

–
Features
  • Leviton's Surge Protection Devices can be used individually or as part of a coordinated application strategy, to protect sensitive electronic equipment, in industrial, commercial and residential locations, from the stress and degradation inflicted by voltage transients. Leviton Surge Protection Devices are compliant with UL 1449 Standards. Leviton's outstanding Surge Protection Devices divert damaging voltage transients, or surges, away from electronic equipment. Transients are diverted away from sensitive micro circuitry, providing protection against catastrophic failure, costly downtime and data disruptions.
  • Code Compliant - Allows you to increase the number of receptacles in your facility without having to pull new wires
  • Easy Installation - Termination anchor holes for easy conductor wiring
  • Durable - Impact and chemical resistant nylon cover and base
  • 5-15R
  • Reliable - 5-Year Limited Warranty

Specifications
  • MCOV: 150V rms
  • Function: Surge Protective
  • Voltage: 125 VAC
  • VPR: L-N:500V, L-G:600V, N-G:500V
  • Device Type: Quadruplex Receptacle
  • Nominal Discharge Current Rating: 3kA
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Yoke: Zinc-Plated Steel
  • Grounding: Grounding
  • Termination: Back or Side Wire
  • Short Circuit Current Rating: 5kA
  • Wire: 3
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • UL Fed Spec WC-596: File E13399
  • Operating Temperature: -40 °C to 60 °C
  • Country of Origin: Mexico
  • Flammability: Rated V-2 per UL 94
  • Joules Rating: 720
  • Product ID: Ratings are permanently marked on device
  • Shutter Mechanism: Delrin Acetal
  • Diagnostics: Indicator Light
  • Current Limiting: Full Rated Current
  • RoHS Compliant: FALSE
  • NEMA: WD-6
  • Grade: Commercial Specification Grade
  • Noise Rejection: -30dB at 500kHz-300MHz
  • Amperage: 15 A
  • Line Contacts: Brass Triple-Wipe
  • Brand: 4-in-1
  • ANSI: C-73
  • Torque Range: 14-16 inch pounds
  • Terminal Screws: Brass-Plated Steel
  • Grounding Screw: Brass-Plated Steel
  • Terminal Accom.: 14-10 AWG
  • Pole: 2
  • Clamp Nuts: Zinc-Plated Steel
  • Ground Clips: Brass-Plated Steel
  • Color: Ivory
  • Body Material: Nylon
  • Maximum Surge Current, Per Mode (Per Phase): 27kA (L-N:18kA, L-G:9kA)
  • Agency Certifications: UL 498, UL 1449 3rd Edition Listed and CSA C22.2 Certified Type 3
  • Screw Terminal Torque: 14-18 in-lbs
  • Warranty: 5-Year Limited
  • UL1449 Impulse 6kV/500A L-N: 330V
  • NOM: 57
  • Dielectric Voltage: Withstands 2000V per UL498
  • Face Material: Nylon

Specs

–
Terminations:

Side Wire

Back Wire

Product Type:

Quadruplex Receptacle

Grade:

Commercial

Series:

4-in-1

NEMA Rating:

WD-6

Amperage:

15

Color:

Ivory

Ground:

Grounding

Country of Origin:

Mexico

Material:

Nylon

Poles:

2

Warranty:

5 years

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy