Apply to be a TradeMaster!
Main product image of 4-in-1 SuRGe Protective Isolated Ground Quadruplex Receptacle Outlet,  15A, 125V Side Wire, NEMA 5-15R, 2-Pole, 3-Wire (Orange)
Magnifying glass
Hover image to zoom

4-in-1 SuRGe Protective Isolated Ground Quadruplex Receptacle Outlet, 15A, 125V Side Wire, NEMA 5-15R, 2-Pole, 3-Wire (Orange)

Brand:
Leviton
SKU:
5480-IG
Rating:
(0)
Q&A:
(0)
4-in-1 SuRGe Protective Isolated Ground Quadruplex Receptacle Outlet,  15A, 125V Side Wire, NEMA 5-15R, 2-Pole, 3-Wire (Orange)
Magnifying glass
Hover image to zoom
$69.34 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Warranty
5 years Warranty
Product Highlight: Amperage
15 Amps
Product Highlight: Grade
Commercial
Product Highlight: Color
Orange

Description

–
Features
  • Leviton's Surge Protection Devices can be used individually or as part of a coordinated application strategy, to protect sensitive electronic equipment, in industrial, commercial and residential locations, from the stress and degradation inflicted by voltage transients. Leviton Surge Protection Devices are compliant with UL 1449 Standards. Leviton's outstanding Surge Protection Devices divert damaging voltage transients, or surges, away from electronic equipment. Transients are diverted away from sensitive micro circuitry, providing protection against catastrophic failure, costly downtime and data disruptions.
  • Easy Installation - Termination anchor holes for easy conductor wiring
  • Reliable - 5-Year Limited Warranty
  • 5-15R
  • Durable - Impact and chemical resistant nylon cover and base
  • Code Compliant - Allows you to increase the number of receptacles in your facility without having to pull new wires

Specifications
  • Yoke: Zinc-Plated Steel
  • Brand: 4-in-1
  • MCOV: 150V rms
  • Joules Rating: 720
  • Termination: Back or Side Wire
  • ANSI: C-73
  • NOM: 57
  • Line Contacts: Brass Triple-Wipe
  • Clamp Nuts: Zinc-Plated Steel
  • UL1449 Impulse 6kV/500A L-N: 330V
  • Torque Range: 14-16 inch pounds
  • NEMA: WD-6
  • Maximum Surge Current, Per Mode (Per Phase): 27kA (L-N:18kA, L-G:9kA)
  • Agency Certifications: UL 498, UL 1449 3rd Edition Listed and CSA C22.2 Certified Type 3
  • Grounding: Isolated Ground
  • Function: Surge Protective Isolated Ground
  • Short Circuit Current Rating: 5kA
  • Dielectric Voltage: Withstands 2000V per UL498
  • Ground Clips: Brass-Plated Steel
  • Body Material: Nylon
  • Pole: 2
  • RoHS Compliant: FALSE
  • Noise Rejection: -30dB at 500kHz-300MHz
  • Flammability: Rated V-2 per UL 94
  • Color: Orange
  • Grade: Commercial Specification Grade
  • UL Fed Spec WC-596: File E13399
  • Amperage: 15 A
  • Product ID: Ratings are permanently marked on device
  • Face Material: Nylon
  • VPR: L-N:500V, L-G:600V, N-G:500V
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Country of Origin: Mexico
  • Device Type: Quadruplex Receptacle
  • Diagnostics: Indicator Light
  • Nominal Discharge Current Rating: 3kA
  • Terminal Accom.: 14-10 AWG
  • Terminal Screws: Brass-Plated Steel
  • Shutter Mechanism: Delrin Acetal
  • Grounding Screw: Brass-Plated Steel
  • Wire: 3
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Warranty: 5-Year Limited
  • Current Limiting: Full Rated Current
  • Operating Temperature: -40 °C to 60 °C
  • Voltage: 125 VAC

Specs

–
NEMA Rating:

WD-6

Material:

Nylon

Warranty:

5 years

Ground:

Isolated Ground

Amperage:

15

Grade:

Commercial

Poles:

2

Product Type:

Quadruplex Receptacle

Terminations:

Side Wire

Back Wire

Color:

Orange

Series:

4-in-1

Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy