Shop Klein Tools Limited Time Promotion
Main product image of 4-in-1 SuRGe Protective Quadruplex Receptacle Outlet,  15A, 125V Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Red
Magnifying glass
Hover image to zoom

4-in-1 SuRGe Protective Quadruplex Receptacle Outlet, 15A, 125V Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Red

Brand:
Leviton
SKU:
5480-R
Rating:
(0)
Q&A:
(0)
4-in-1 SuRGe Protective Quadruplex Receptacle Outlet,  15A, 125V Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Red
Magnifying glass
Hover image to zoom
$69.34 each
Out of Stock
Out of Stock
Get it Wed, Oct 28 - Wed, Nov 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Commercial
Product Highlight: Color
Red
Product Highlight: Warranty
5 years Warranty
Product Highlight: Amperage
15 Amps
Product Highlight: Material
Nylon

Description

–
Features
  • Reliable - 5-Year Limited Warranty
  • 5-15R
  • Leviton's Surge Protection Devices can be used individually or as part of a coordinated application strategy, to protect sensitive electronic equipment, in industrial, commercial and residential locations, from the stress and degradation inflicted by voltage transients. Leviton Surge Protection Devices are compliant with UL 1449 Standards. Leviton's outstanding Surge Protection Devices divert damaging voltage transients, or surges, away from electronic equipment. Transients are diverted away from sensitive micro circuitry, providing protection against catastrophic failure, costly downtime and data disruptions.
  • Code Compliant - Allows you to increase the number of receptacles in your facility without having to pull new wires
  • Durable - Impact and chemical resistant nylon cover and base
  • Easy Installation - Termination anchor holes for easy conductor wiring

Specifications
  • NEMA: WD-6
  • Shutter Mechanism: Delrin Acetal
  • Voltage: 125 VAC
  • Amperage: 15 A
  • Ground Clips: Brass-Plated Steel
  • Color: Red
  • Torque Range: 14-16 inch pounds
  • Pole: 2
  • Line Contacts: Brass Triple-Wipe
  • Grounding: Grounding
  • Current Limiting: Full Rated Current
  • Wire: 3
  • NOM: 57
  • Product ID: Ratings are permanently marked on device
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • UL Fed Spec WC-596: File E13399
  • Dielectric Voltage: Withstands 2000V per UL498
  • Maximum Surge Current, Per Mode (Per Phase): 27kA (L-N:18kA, L-G:9kA)
  • Function: Surge Protective
  • Operating Temperature: -40 °C to 60 °C
  • Short Circuit Current Rating: 5kA
  • Screw Terminal Torque: 14-18 in-lbs
  • Diagnostics: Indicator Light
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Warranty: 5-Year Limited
  • Agency Certifications: UL 498, UL 1449 3rd Edition Listed and CSA C22.2 Certified Type 3
  • Body Material: Nylon
  • Flammability: Rated V-2 per UL 94
  • Nominal Discharge Current Rating: 3kA
  • Country of Origin: Mexico
  • Termination: Back or Side Wire
  • Brand: 4-in-1
  • Grounding Screw: Brass-Plated Steel
  • RoHS Compliant: FALSE
  • Yoke: Zinc-Plated Steel
  • Grade: Commercial Specification Grade
  • Device Type: Quadruplex Receptacle
  • Face Material: Nylon
  • Noise Rejection: -30dB at 500kHz-300MHz
  • ANSI: C-73
  • MCOV: 150V rms
  • Clamp Nuts: Zinc-Plated Steel
  • VPR: L-N:500V, L-G:600V, N-G:500V
  • Terminal Accom.: 14-10 AWG
  • UL1449 Impulse 6kV/500A L-N: 330V
  • Terminal Screws: Brass-Plated Steel
  • Joules Rating: 720

Specs

–
Grade:

Commercial

Color:

Red

Warranty:

5 years

Terminations:

Side Wire

Back Wire

Ground:

Grounding

Product Type:

Quadruplex Receptacle

Series:

4-in-1

Amperage:

15

NEMA Rating:

WD-6

Poles:

2

Material:

Nylon

Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy