Apply to be a TradeMaster!
Main product image of 15A, 125V SuRGe Protected Quadruplex Receptacle, Industrial Grade (White)
Magnifying glass
Hover image to zoom

15A, 125V SuRGe Protected Quadruplex Receptacle, Industrial Grade (White)

Brand:
Leviton
SKU:
5480-W
Rating:
(0)
Q&A:
(0)
15A, 125V SuRGe Protected Quadruplex Receptacle, Industrial Grade (White)
Magnifying glass
Hover image to zoom
$69.34 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Nylon
Product Highlight: Warranty
5 years Warranty
Product Highlight: Amperage
15 Amps
Product Highlight: Grade
Commercial

Description

–
Features
  • Reliable - 5-Year Limited Warranty
  • Leviton's Surge Protection Devices can be used individually or as part of a coordinated application strategy, to protect sensitive electronic equipment, in industrial, commercial and residential locations, from the stress and degradation inflicted by voltage transients. Leviton Surge Protection Devices are compliant with UL 1449 Standards. Leviton's outstanding Surge Protection Devices divert damaging voltage transients, or surges, away from electronic equipment. Transients are diverted away from sensitive micro circuitry, providing protection against catastrophic failure, costly downtime and data disruptions.
  • Easy Installation - Termination anchor holes for easy conductor wiring
  • Durable - Impact and chemical resistant nylon cover and base
  • Code Compliant - Allows you to increase the number of receptacles in your facility without having to pull new wires
  • 5-15R

Specifications
  • Body Material: Nylon
  • Short Circuit Current Rating: 5kA
  • Grounding: Grounding
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Brand: 4-in-1
  • Termination: Back or Side Wire
  • RoHS Compliant: FALSE
  • Operating Temperature: -40 °C to 60 °C
  • Device Type: Quadruplex Receptacle
  • Terminal Screws: Brass-Plated Steel
  • Agency Certifications: UL 498, UL 1449 3rd Edition Listed and CSA C22.2 Certified Type 3
  • Torque Range: 14-16 inch pounds
  • Product ID: Ratings are permanently marked on device
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Joules Rating: 720
  • Line Contacts: Brass Triple-Wipe
  • Wire: 3
  • Current Limiting: Full Rated Current
  • NOM: 57
  • NEMA: WD-6
  • UL1449 Impulse 6kV/500A L-N: 330V
  • Function: Surge Protective
  • Yoke: Zinc-Plated Steel
  • Pole: 2
  • Grade: Commercial Specification Grade
  • Voltage: 125 VAC
  • Ground Clips: Brass-Plated Steel
  • Dielectric Voltage: Withstands 2000V per UL498
  • Noise Rejection: -30dB at 500kHz-300MHz
  • Amperage: 15 A
  • Maximum Surge Current, Per Mode (Per Phase): 27kA (L-N:18kA, L-G:9kA)
  • Diagnostics: Indicator Light
  • Warranty: 5-Year Limited
  • Grounding Screw: Brass-Plated Steel
  • ANSI: C-73
  • Face Material: Nylon
  • MCOV: 150V rms
  • Nominal Discharge Current Rating: 3kA
  • Shutter Mechanism: Delrin Acetal
  • Flammability: Rated V-2 per UL 94
  • Terminal Accom.: 14-10 AWG
  • Clamp Nuts: Zinc-Plated Steel
  • Screw Terminal Torque: 14-18 in-lbs
  • Color: White
  • UL Fed Spec WC-596: File E13399
  • Country of Origin: Mexico
  • VPR: L-N:500V, L-G:600V, N-G:500V

Specs

–
Color:

White

Terminations:

Side Wire

Back Wire

NEMA Rating:

WD-6

Ground:

Grounding

Poles:

2

Material:

Nylon

Warranty:

5 years

Product Type:

Quadruplex Receptacle

Amperage:

15

Series:

4-in-1

Grade:

Commercial

Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy