Apply to be a TradeMaster!
Main product image of 4-in-1 SuRGe Protective Quadruplex Receptacle Outlet,  20A, 125V Side Wire, NEMA 5-20R, 2-Pole, 3-Wire (Blue)
Magnifying glass
Hover image to zoom

4-in-1 SuRGe Protective Quadruplex Receptacle Outlet, 20A, 125V Side Wire, NEMA 5-20R, 2-Pole, 3-Wire (Blue)

Brand:
Leviton
SKU:
5490-BU
Rating:
(0)
Q&A:
(0)
4-in-1 SuRGe Protective Quadruplex Receptacle Outlet,  20A, 125V Side Wire, NEMA 5-20R, 2-Pole, 3-Wire (Blue)
Magnifying glass
Hover image to zoom
$79.45 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue
Product Highlight: Grade
Commercial
Product Highlight: Amperage
20 Amps
Product Highlight: Warranty
5 years Warranty
Product Highlight: Material
Nylon

Description

–
Features
  • Reliable - 5-Year Limited Warranty
  • Easy Installation - Termination anchor holes for easy conductor wiring
  • Leviton's Surge Protection Devices can be used individually or as part of a coordinated application strategy, to protect sensitive electronic equipment, in industrial, commercial and residential locations, from the stress and degradation inflicted by voltage transients. Leviton Surge Protection Devices are compliant with UL 1449 Standards. Leviton's outstanding Surge Protection Devices divert damaging voltage transients, or surges, away from electronic equipment. Transients are diverted away from sensitive micro circuitry, providing protection against catastrophic failure, costly downtime and data disruptions.
  • 5-20R
  • Durable - Impact and chemical resistant nylon cover and base
  • Code Compliant - Allows you to increase the number of receptacles in your facility without having to pull new wires

Specifications
  • MCOV: 150V rms
  • Agency Certifications: UL 498, UL 1449 3rd Edition Listed and CSA C22.2 Certified Type 3
  • UL Fed Spec WC-596: File E13399
  • Termination: Back or Side Wire
  • Maximum Surge Current, Per Mode (Per Phase): 27kA (L-N:18kA, L-G:9kA)
  • ANSI: C-73
  • Flammability: Rated V-2 per UL 94
  • Device Type: Quadruplex Receptacle
  • Warranty: 5-Year Limited
  • Screw Terminal Torque: 14-18 in-lbs
  • Dielectric Voltage: Withstands 2000V per UL498
  • Grounding: Grounding
  • Country of Origin: Mexico
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Function: Surge Protective
  • Voltage: 125 VAC
  • Wire: 3
  • Grounding Screw: Brass-Plated Steel
  • Current Limiting: Full Rated Current
  • Nominal Discharge Current Rating: 3kA
  • VPR: L-N:500V, L-G:600V, N-G:500V
  • NOM: 57
  • Body Material: Nylon
  • NEMA: WD-6
  • Amperage: 20 A
  • Pole: 2
  • Color: Blue
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Line Contacts: Brass Triple-Wipe
  • UL1449 Impulse 6kV/500A L-N: 330V
  • Yoke: Zinc-Plated Steel
  • Ground Clips: Brass-Plated Steel
  • Joules Rating: 720
  • Noise Rejection: -30dB at 500kHz-300MHz
  • Diagnostics: Indicator Light
  • Short Circuit Current Rating: 5kA
  • Shutter Mechanism: Delrin Acetal
  • Grade: Commercial Specification Grade
  • At Rated Voltage: 1 HP
  • Terminal Accom.: 14-10 AWG
  • RoHS Compliant: FALSE
  • Torque Range: 14-16 inch pounds
  • Face Material: Nylon
  • Terminal Screws: Brass-Plated Steel
  • Operating Temperature: -40 °C to 60 °C
  • Brand: 4-in-1
  • Clamp Nuts: Zinc-Plated Steel
  • Product ID: Ratings are permanently marked on device

Specs

–
Poles:

2

Color:

Blue

Grade:

Commercial

Amperage:

20

Warranty:

5 years

Terminations:

Side Wire

Back Wire

Product Type:

Quadruplex Receptacle

Material:

Nylon

NEMA Rating:

WD-6

Country of Origin:

Mexico

Ground:

Grounding

Series:

4-in-1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy