Apply to be a TradeMaster!
Main product image of 20A, 125V SuRGe Protected Quadruplex Receptacle, Industrial Grade (Gray)
Magnifying glass
Hover image to zoom

20A, 125V SuRGe Protected Quadruplex Receptacle, Industrial Grade (Gray)

Brand:
Leviton
SKU:
5490-GY
Rating:
(0)
Q&A:
(0)
20A, 125V SuRGe Protected Quadruplex Receptacle, Industrial Grade (Gray)
Magnifying glass
Hover image to zoom
$79.45 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Material
Nylon
Product Highlight: Grade
Commercial
Product Highlight: Warranty
5 years Warranty
Product Highlight: Color
Gray

Description

–
Features
  • Reliable - 5-Year Limited Warranty
  • Durable - Impact and chemical resistant nylon cover and base
  • 5-20R
  • Easy Installation - Termination anchor holes for easy conductor wiring
  • Leviton's Surge Protection Devices can be used individually or as part of a coordinated application strategy, to protect sensitive electronic equipment, in industrial, commercial and residential locations, from the stress and degradation inflicted by voltage transients. Leviton Surge Protection Devices are compliant with UL 1449 Standards. Leviton's outstanding Surge Protection Devices divert damaging voltage transients, or surges, away from electronic equipment. Transients are diverted away from sensitive micro circuitry, providing protection against catastrophic failure, costly downtime and data disruptions.
  • Code Compliant - Allows you to increase the number of receptacles in your facility without having to pull new wires

Specifications
  • RoHS Compliant: FALSE
  • Warranty: 5-Year Limited
  • Operating Temperature: -40 °C to 60 °C
  • Terminal Accom.: 14-10 AWG
  • Wire: 3
  • MCOV: 150V rms
  • Yoke: Zinc-Plated Steel
  • Agency Certifications: UL 498, UL 1449 3rd Edition Listed and CSA C22.2 Certified Type 3
  • Ground Clips: Brass-Plated Steel
  • Termination: Back or Side Wire
  • Grounding: Grounding
  • Line Contacts: Brass Triple-Wipe
  • Pole: 2
  • Amperage: 20 A
  • Country of Origin: Mexico
  • Terminal Screws: Brass-Plated Steel
  • Function: Surge Protective
  • Face Material: Nylon
  • Grounding Screw: Brass-Plated Steel
  • Torque Range: 14-16 inch pounds
  • Maximum Surge Current, Per Mode (Per Phase): 27kA (L-N:18kA, L-G:9kA)
  • Product ID: Ratings are permanently marked on device
  • Screw Terminal Torque: 14-18 in-lbs
  • Grade: Commercial Specification Grade
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • UL Fed Spec WC-596: File E13399
  • Joules Rating: 720
  • Diagnostics: Indicator Light
  • NEMA: WD-6
  • At Rated Voltage: 1 HP
  • Clamp Nuts: Zinc-Plated Steel
  • Brand: 4-in-1
  • Short Circuit Current Rating: 5kA
  • Color: Gray
  • Body Material: Nylon
  • VPR: L-N:500V, L-G:600V, N-G:500V
  • Current Limiting: Full Rated Current
  • Noise Rejection: -30dB at 500kHz-300MHz
  • UL1449 Impulse 6kV/500A L-N: 330V
  • Flammability: Rated V-2 per UL 94
  • Voltage: 125 VAC
  • NOM: 57
  • Shutter Mechanism: Delrin Acetal
  • Nominal Discharge Current Rating: 3kA
  • ANSI: C-73
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Dielectric Voltage: Withstands 2000V per UL498
  • Device Type: Quadruplex Receptacle

Specs

–
Amperage:

20

Poles:

2

Material:

Nylon

NEMA Rating:

WD-6

Grade:

Commercial

Terminations:

Side Wire

Back Wire

Warranty:

5 years

Product Type:

Quadruplex Receptacle

Ground:

Grounding

Country of Origin:

Mexico

Color:

Gray

Series:

4-in-1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy