Apply to be a TradeMaster!
Main product image of 4-in-1 SuRGe Protective Quadruplex Receptacle Outlet,  20A, 125V Side Wire, NEMA 5-20R, 2-Pole, 3-Wire (Ivory)
Magnifying glass
Hover image to zoom

4-in-1 SuRGe Protective Quadruplex Receptacle Outlet, 20A, 125V Side Wire, NEMA 5-20R, 2-Pole, 3-Wire (Ivory)

Brand:
Leviton
SKU:
5490-I
Rating:
(0)
Q&A:
(0)
4-in-1 SuRGe Protective Quadruplex Receptacle Outlet,  20A, 125V Side Wire, NEMA 5-20R, 2-Pole, 3-Wire (Ivory)
Magnifying glass
Hover image to zoom
$79.45 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Grade
Commercial
Product Highlight: Color
Ivory
Product Highlight: Warranty
5 years Warranty
Product Highlight: Amperage
20 Amps

Description

–
Features
  • Easy Installation - Termination anchor holes for easy conductor wiring
  • Reliable - 5-Year Limited Warranty
  • 5-20R
  • Leviton's Surge Protection Devices can be used individually or as part of a coordinated application strategy, to protect sensitive electronic equipment, in industrial, commercial and residential locations, from the stress and degradation inflicted by voltage transients. Leviton Surge Protection Devices are compliant with UL 1449 Standards. Leviton's outstanding Surge Protection Devices divert damaging voltage transients, or surges, away from electronic equipment. Transients are diverted away from sensitive micro circuitry, providing protection against catastrophic failure, costly downtime and data disruptions.
  • Durable - Impact and chemical resistant nylon cover and base
  • Code Compliant- Allows you to increase the number of receptacles in your facility without having to pull new wires

Specifications
  • Grade: Commercial Specification Grade
  • UL Fed Spec WC-596: File E13399
  • Clamp Nuts: Zinc-Plated Steel
  • Dielectric Voltage: Withstands 2000V per UL498
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Termination: Back or Side Wire
  • Brand: 4-in-1
  • Amperage: 20 A
  • Noise Rejection: -30dB at 500kHz-300MHz
  • At Rated Voltage: 1 HP
  • NEMA: WD-6
  • Flammability: Rated V-2 per UL 94
  • NOM: 57
  • Body Material: Nylon
  • VPR: L-N:500V, L-G:600V, N-G:500V
  • Warranty: 5-Year Limited
  • Torque Range: 14-16 inch pounds
  • RoHS Compliant: FALSE
  • Pole: 2
  • Device Type: Quadruplex Receptacle
  • Joules Rating: 720
  • Diagnostics: Indicator Light
  • Operating Temperature: -40 °C to 60 °C
  • Ground Clips: Brass-Plated Steel
  • ANSI: C-73
  • Grounding: Grounding
  • MCOV: 150V rms
  • Color: Ivory
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Short Circuit Current Rating: 5kA
  • Agency Certifications: UL 498, UL 1449 3rd Edition Listed and CSA C22.2 Certified Type 3
  • Nominal Discharge Current Rating: 3kA
  • Function: Surge Protective
  • Country of Origin: Mexico
  • Screw Terminal Torque: 14-18 in-lbs
  • Shutter Mechanism: Delrin Acetal
  • Terminal Screws: Brass-Plated Steel
  • Wire: 3
  • Product ID: Ratings are permanently marked on device
  • Voltage: 125 VAC
  • UL1449 Impulse 6kV/500A L-N: 330V
  • Face Material: Nylon
  • Grounding Screw: Brass-Plated Steel
  • Current Limiting: Full Rated Current
  • Line Contacts: Brass Triple-Wipe
  • Yoke: Zinc-Plated Steel
  • Maximum Surge Current, Per Mode (Per Phase): 27kA (L-N:18kA, L-G:9kA)
  • Terminal Accom.: 14-10 AWG

Specs

–
Series:

4-in-1

NEMA Rating:

WD-6

Material:

Nylon

Grade:

Commercial

Ground:

Grounding

Color:

Ivory

Product Type:

Quadruplex Receptacle

Country of Origin:

Mexico

Terminations:

Side Wire

Back Wire

Warranty:

5 years

Amperage:

20

Poles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy