Apply to be a TradeMaster!
Main product image of 4-in-1 SuRGe Protective Isolated Ground Quadruplex Receptacle Outlet,  20A, 125V Side Wire, NEMA 5-20R, 2-Pole, 3-Wire (Orange)
Magnifying glass
Hover image to zoom

4-in-1 SuRGe Protective Isolated Ground Quadruplex Receptacle Outlet, 20A, 125V Side Wire, NEMA 5-20R, 2-Pole, 3-Wire (Orange)

Brand:
Leviton
SKU:
5490-IG
Rating:
(0)
Q&A:
(0)
4-in-1 SuRGe Protective Isolated Ground Quadruplex Receptacle Outlet,  20A, 125V Side Wire, NEMA 5-20R, 2-Pole, 3-Wire (Orange)
Magnifying glass
Hover image to zoom
$73.70 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Commercial
Product Highlight: Material
Nylon
Product Highlight: Color
Orange
Product Highlight: Amperage
20 Amps
Product Highlight: Warranty
5 years Warranty

Description

–
Features
  • Durable - Impact and chemical resistant nylon cover and base
  • Reliable - 5-Year Limited Warranty
  • Code Compliant - Allows you to increase the number of receptacles in your facility without having to pull new wires
  • Leviton's Surge Protection Devices can be used individually or as part of a coordinated application strategy, to protect sensitive electronic equipment, in industrial, commercial and residential locations, from the stress and degradation inflicted by voltage transients. Leviton Surge Protection Devices are compliant with UL 1449 Standards. Leviton's outstanding Surge Protection Devices divert damaging voltage transients, or surges, away from electronic equipment. Transients are diverted away from sensitive micro circuitry, providing protection against catastrophic failure, costly downtime and data disruptions.
  • 5-20R
  • Easy Installation - Termination anchor holes for easy conductor wiring

Specifications
  • Noise Rejection: -30dB at 500kHz-300MHz
  • Operating Temperature: -40 °C to 60 °C
  • Terminal Accom.: 14-10 AWG
  • Flammability: Rated V-2 per UL 94
  • Line Contacts: Brass Triple-Wipe
  • Body Material: Nylon
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • NEMA: WD-6
  • ANSI: C-73
  • Amperage: 20 A
  • Device Type: Quadruplex Receptacle
  • Agency Certifications: UL 498, UL 1449 3rd Edition Listed and CSA C22.2 Certified Type 3
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Product ID: Ratings are permanently marked on device
  • Grounding: Isolated Ground
  • Screw Terminal Torque: 14-18 in-lbs
  • Brand: 4-in-1
  • Pole: 2
  • Voltage: 125 VAC
  • Clamp Nuts: Zinc-Plated Steel
  • Dielectric Voltage: Withstands 2000V per UL498
  • Maximum Surge Current, Per Mode (Per Phase): 27kA (L-N:18kA, L-G:9kA)
  • UL Fed Spec WC-596: File E13399
  • Torque Range: 14-16 inch pounds
  • Grade: Commercial Specification Grade
  • Ground Clips: Brass-Plated Steel
  • At Rated Voltage: 1 HP
  • Diagnostics: Indicator Light
  • Short Circuit Current Rating: 5kA
  • Function: Surge Protective Isolated Ground
  • Yoke: Zinc-Plated Steel
  • Nominal Discharge Current Rating: 3kA
  • Terminal Screws: Brass-Plated Steel
  • RoHS Compliant: FALSE
  • Country of Origin: Mexico
  • NOM: 57
  • Current Limiting: Full Rated Current
  • Grounding Screw: Brass-Plated Steel
  • Termination: Back or Side Wire
  • Joules Rating: 720
  • Shutter Mechanism: Delrin Acetal
  • MCOV: 150V rms
  • Face Material: Nylon
  • VPR: L-N:500V, L-G:600V, N-G:500V
  • Wire: 3
  • Warranty: 5-Year Limited
  • Color: Orange
  • UL1449 Impulse 6kV/500A L-N: 330V

Specs

–
Terminations:

Side Wire

Back Wire

Grade:

Commercial

Material:

Nylon

Color:

Orange

NEMA Rating:

WD-6

Series:

4-in-1

Poles:

2

Product Type:

Quadruplex Receptacle

Amperage:

20

Country of Origin:

Mexico

Ground:

Isolated Ground

Warranty:

5 years

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy