Apply to be a TradeMaster!
Main product image of 4-in-1 SuRGe Protective Isolated Ground Quadruplex Receptacle Outlet,  20A, 125V Side Wire, NEMA 5-20R, 2-Pole, 3-Wire (Ivory)
Magnifying glass
Hover image to zoom

4-in-1 SuRGe Protective Isolated Ground Quadruplex Receptacle Outlet, 20A, 125V Side Wire, NEMA 5-20R, 2-Pole, 3-Wire (Ivory)

Brand:
Leviton
SKU:
5490-IGI
Rating:
(0)
Q&A:
(0)
4-in-1 SuRGe Protective Isolated Ground Quadruplex Receptacle Outlet,  20A, 125V Side Wire, NEMA 5-20R, 2-Pole, 3-Wire (Ivory)
Magnifying glass
Hover image to zoom
$73.70 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Mon, Oct 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Commercial
Product Highlight: Material
Nylon
Product Highlight: Warranty
5 years Warranty
Product Highlight: Amperage
20 Amps
Product Highlight: Color
Ivory

Description

–
Features
  • Easy Installation - Termination anchor holes for easy conductor wiring
  • 5-20R
  • Reliable - 5-Year Limited Warranty
  • Leviton's Surge Protection Devices can be used individually or as part of a coordinated application strategy, to protect sensitive electronic equipment, in industrial, commercial and residential locations, from the stress and degradation inflicted by voltage transients. Leviton Surge Protection Devices are compliant with UL 1449 Standards. Leviton's outstanding Surge Protection Devices divert damaging voltage transients, or surges, away from electronic equipment. Transients are diverted away from sensitive micro circuitry, providing protection against catastrophic failure, costly downtime and data disruptions.
  • Durable - Impact and chemical resistant nylon cover and base
  • Code Compliant - Allows you to increase the number of receptacles in your facility without having to pull new wires

Specifications
  • Warranty: 5-Year Limited
  • Grade: Commercial Specification Grade
  • Body Material: Nylon
  • Ground Clips: Brass-Plated Steel
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Clamp Nuts: Zinc-Plated Steel
  • RoHS Compliant: FALSE
  • Dielectric Voltage: Withstands 2000V per UL498
  • Torque Range: 14-16 inch pounds
  • Brand: 4-in-1
  • Screw Terminal Torque: 14-18 in-lbs
  • Function: Surge Protective Isolated Ground
  • NOM: 57
  • Diagnostics: Indicator Light
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Current Limiting: Full Rated Current
  • Noise Rejection: -30dB at 500kHz-300MHz
  • Termination: Back or Side Wire
  • Line Contacts: Brass Triple-Wipe
  • Grounding: Isolated Ground
  • MCOV: 150V rms
  • Wire: 3
  • Grounding Screw: Brass-Plated Steel
  • At Rated Voltage: 1 HP
  • UL Fed Spec WC-596: File E13399
  • Maximum Surge Current, Per Mode (Per Phase): 27kA (L-N:18kA, L-G:9kA)
  • Nominal Discharge Current Rating: 3kA
  • Short Circuit Current Rating: 5kA
  • Voltage: 125 VAC
  • Pole: 2
  • Color: Ivory
  • Yoke: Zinc-Plated Steel
  • ANSI: C-73
  • UL1449 Impulse 6kV/500A L-N: 330V
  • VPR: L-N:500V, L-G:600V, N-G:500V
  • Joules Rating: 720
  • NEMA: WD-6
  • Amperage: 20 A
  • Flammability: Rated V-2 per UL 94
  • Shutter Mechanism: Delrin Acetal
  • Product ID: Ratings are permanently marked on device
  • Terminal Screws: Brass-Plated Steel
  • Agency Certifications: UL 498, UL 1449 3rd Edition Listed and CSA C22.2 Certified Type 3
  • Terminal Accom.: 14-10 AWG
  • Country of Origin: Mexico
  • Face Material: Nylon
  • Operating Temperature: -40 °C to 60 °C
  • Device Type: Quadruplex Receptacle

Specs

–
Grade:

Commercial

NEMA Rating:

WD-6

Poles:

2

Material:

Nylon

Terminations:

Back Wire

Side Wire

Product Type:

Quadruplex Receptacle

Country of Origin:

Mexico

Warranty:

5 years

Ground:

Isolated Ground

Amperage:

20

Series:

4-in-1

Color:

Ivory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy