Apply to be a TradeMaster!
Main product image of 20A, 125V SuRGe Protected Quadruplex Receptacle, Industrial Grade (White)
Magnifying glass
Hover image to zoom

20A, 125V SuRGe Protected Quadruplex Receptacle, Industrial Grade (White)

Brand:
Leviton
SKU:
5490-W
Rating:
(0)
Q&A:
(0)
20A, 125V SuRGe Protected Quadruplex Receptacle, Industrial Grade (White)
Magnifying glass
Hover image to zoom
$71.33 each
In Stock
In Stock
Get 5 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Commercial
Product Highlight: Color
White
Product Highlight: Warranty
5 years Warranty
Product Highlight: Material
Nylon
Product Highlight: Amperage
20 Amps

Description

–
Features
  • Durable - Impact and chemical resistant nylon cover and base
  • 5-20R
  • Leviton's Surge Protection Devices can be used individually or as part of a coordinated application strategy, to protect sensitive electronic equipment, in industrial, commercial and residential locations, from the stress and degradation inflicted by voltage transients. Leviton Surge Protection Devices are compliant with UL 1449 Standards. Leviton's outstanding Surge Protection Devices divert damaging voltage transients, or surges, away from electronic equipment. Transients are diverted away from sensitive micro circuitry, providing protection against catastrophic failure, costly downtime and data disruptions.
  • Code Compliant - Allows you to increase the number of receptacles in your facility without having to pull new wires
  • Reliable - 5-Year Limited Warranty
  • Easy Installation - Termination anchor holes for easy conductor wiring

Specifications
  • Current Limiting: Full Rated Current
  • Nominal Discharge Current Rating: 3kA
  • Screw Terminal Torque: 14-18 in-lbs
  • Brand: 4-in-1
  • Country of Origin: Mexico
  • ANSI: C-73
  • Flammability: Rated V-2 per UL 94
  • At Rated Voltage: 1 HP
  • UL1449 Impulse 6kV/500A L-N: 330V
  • Line Contacts: Brass Triple-Wipe
  • Short Circuit Current Rating: 5kA
  • Torque Range: 14-16 inch pounds
  • UL Fed Spec WC-596: File E13399
  • Face Material: Nylon
  • Grounding: Grounding
  • MCOV: 150V rms
  • Yoke: Zinc-Plated Steel
  • Product ID: Ratings are permanently marked on device
  • Noise Rejection: -30dB at 500kHz-300MHz
  • Device Type: Quadruplex Receptacle
  • Body Material: Nylon
  • Pole: 2
  • Wire: 3
  • Voltage: 125 VAC
  • Terminal Accom.: 14-10 AWG
  • NEMA: WD-6
  • Agency Certifications: UL 498, UL 1449 3rd Edition Listed and CSA C22.2 Certified Type 3
  • Operating Temperature: -40 °C to 60 °C
  • Grounding Screw: Brass-Plated Steel
  • Terminal Screws: Brass-Plated Steel
  • Clamp Nuts: Zinc-Plated Steel
  • Joules Rating: 720
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • VPR: L-N:500V, L-G:600V, N-G:500V
  • Ground Clips: Brass-Plated Steel
  • Function: Surge Protective
  • Warranty: 5-Year Limited
  • Maximum Surge Current, Per Mode (Per Phase): 27kA (L-N:18kA, L-G:9kA)
  • Termination: Back or Side Wire
  • Shutter Mechanism: Delrin Acetal
  • Amperage: 20 A
  • Grade: Commercial Specification Grade
  • NOM: 57
  • Diagnostics: Indicator Light
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Color: White
  • RoHS Compliant: FALSE
  • Dielectric Voltage: Withstands 2000V per UL498

Specs

–
Grade:

Commercial

NEMA Rating:

WD-6

Color:

White

Series:

4-in-1

Country of Origin:

Mexico

Product Type:

Quadruplex Receptacle

Terminations:

Side Wire

Back Wire

Warranty:

5 years

Material:

Nylon

Poles:

2

Amperage:

20

Ground:

Grounding

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy