Apply to be a TradeMaster!
Main product image of 4-Way Decora Rocker Light Switch - White (120/277V)
Magnifying glass
Hover image to zoom

4-Way Decora Rocker Light Switch - White (120/277V)

Brand:
Leviton
SKU:
5604-2W
Rating:
(0)
Q&A:
(0)
4-Way Decora Rocker Light Switch - White (120/277V)
Magnifying glass
Hover image to zoom
$13.73 each
In Stock
In Stock
Get 13 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/2, 2 HP
Product Highlight: Material
Thermoplastic
Product Highlight: Color
White
Product Highlight: Voltage
120/277V
Product Highlight: Grade
Residential
Product Highlight: Amperage
15 Amps

Description

–
Leviton Decora® 4-Way AC quiet switch in white color has a steel strap for convenient mounting and a durable thermoplastic actuator/body. It has a voltage rating of 120/277 VAC, current rating of 15 Amps and rating of 1/2 hp. Quick wire supports up to 14 AWG solid copper conductor and terminal screws supports up to 12 AWG copper or copper-clad conductor. It has quick wire push-in wiring and side wiring, enabling an easy installation. It has a frame that shields against dirt. Wall plate included to avoid rocker binding and protects against dust particles. It can be easily wired and is ideal for residential applications. It has full-rated current capacity with tungsten, fluorescent or resistive loads. It measures 1.310 Inch x 0.990 Inch x 4.200 Inch and operates between -40 to 120 deg C temperature. Grounding switch has UL 94 V-2 flammability rating to withstand environmental conditions. Switch is CSA certified and UL listed

Features:
  • 4-Way Side Wire and Rear Push Wire
  • Leviton's Quickwire System
  • AC Quiet Switch
  • Ground Screw Terminal Attached
  • Low-Profile Elegant Design
  • 2 Year Warranty

Specifications:
  • Type: 4-Way
  • Color: White
  • Ground: Grounding
  • Amperage: 15 Amp
  • Voltage: 120/277 Volt
  • HP Rating: 1/2HP-120V 2HP-240V-277V
  • Max Amp: 12 Amp
  • Termination: Quickwire Push-In & Side
  • Actuator Material: Thermoplastic
  • Body Material: Thermoplastic
  • Strap Material: Steel
  • Standards and Certifications: UL/CSA

Specs

–
Type:

4-Way

Horse Power:

1/2

2

Material:

Thermoplastic

Color:

White

Ground:

Grounding

Terminations:

Quickwire Push-In & Side

Voltage:

120/277V

Grade:

Residential

Amperage:

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy