Apply to be a TradeMaster!
Main product image of Decora Rocker Switch, Single-Pole - White (15 Amp, 120/277V)
Magnifying glass
Hover image to zoom

Decora Rocker Switch, Single-Pole - White (15 Amp, 120/277V)

Brand:
Leviton
SKU:
5601-2W
Rating:
(0)
Q&A:
(0)
Decora Rocker Switch, Single-Pole - White (15 Amp, 120/277V)
Magnifying glass
Hover image to zoom
$5.21 each
BOX UP & SAVE 13%
$45.30 box of 10
$4.53 each
In Stock
In Stock
Get 44 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 277v
Product Highlight: Color
White
Product Highlight: Horse Power
2, 1/2 HP
Product Highlight: Material
Thermoplastic
Product Highlight: Grade
Residential
Product Highlight: Amperage
15 Amps

Description

–
15 Amp, 120/277 Volt, Decora Rocker Single-Pole AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired - White

Featuring a look and feel that qualify them as modern classics, Decora Designer Rocker Switches add so much at a modest cost that no home should be without them. Their sleek simplicity and smooth, quiet operation stem from quality materials fitted to tight tolerances and finished with great care, ensuring years of trouble-free service. Easy to wire, they work with tungsten, fluorescent and resistive loads. Legendary Decora® Designer Rocker Switches come in a variety of colors to harmonize with any décor. Their sturdy construction and dependable performance are everything you’d expect from the pre-eminent switch maker.

Features:
  • Single-Pole
  • Actuator Material: Thermoplastic
  • Amperage: 15 A
  • Body Material: Thermoplastic
  • Color: White
  • Grounding: Grounding
  • HP Rating: 1/2HP-120V 2HP-240V-277V
  • Max. Amperage: 12 Amp
  • Standards and Certifications: UL/CSA
  • Strap Material: Steel
  • Termination: Quickwire Push-In & Side
  • Voltage: 120/277 VAC
  • Warranty: 2-Year Limited

Specs

–
Voltage:

120v

277v

Poles:

1

Type:

Single-Pole AC Quiet Switch

Color:

White

Horse Power:

2

1/2

Material:

Thermoplastic

Ground:

Grounding Screw Attached

Terminations:

Quickwire Push-In & Side

Grade:

Residential

Amperage:

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy