Apply to be a TradeMaster!
Main product image of 3-Way Decora Illuminated Rocker Light Switch - Light Almond (120/277V)
Magnifying glass
Hover image to zoom

3-Way Decora Illuminated Rocker Light Switch - Light Almond (120/277V)

Brand:
Leviton
SKU:
5613-2T
Rating:
(0)
Q&A:
(0)
3-Way Decora Illuminated Rocker Light Switch - Light Almond (120/277V)
Magnifying glass
Hover image to zoom
5613-2T has been discontinued
Discontinued April 16, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
3-Way Decora Illuminated Rocker Light Switch - Light Almond (120/277V)
Brand:
Leviton
SKU:L5613-2T
(0)
Order by 6PM, receive 3 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Horse Power
1/2, 2 HP
Product Highlight: Material
Thermoplastic
Product Highlight: Color
Light Almond
Product Highlight: Grade
Residential
Product Highlight: Voltage
120/277V

Description

–
This is one of our best selling switches because of its combination of elegant design, high reliability, and affordable price. This model adds a nightlight behind the switch to help you get through a dark room to turn the lights on. Leviton created the first Decora style rocker switch and has continued to improve on their original design making one of the best switches available. This switch would look great in any home or office because its low-profile design flows with your walls keeping it from standing out to the eye. You can transform the look of your home and increase its resale value with these modern switches. With the ease of the Quickwire you need to do nothing more than push the wire into the rear of the switch and a spring action will automatically clamp the wire and insure a good electrical connection. This is a three-way switch so it can be used alone or paired with another switch to control the same device.

Note: Wallplate Sold Separately.

Features:
  • 3-Way Side Wire and Rear Push Wire
  • Nightlight Feature to Help light Your Path
  • Leviton's Quickwire System
  • AC Quiet Switch
  • Ground Screw Terminal Attached
  • Low-Profile Elegant Design
  • 2 Year Warranty

Specifications:
  • Type: 3-Way
  • Color: Light Almond
  • Ground: Grounding
  • Feature: Lighted Handle
  • Illuminated OFF
  • Amperage: 15 Amp
  • Voltage: 120/277 Volt
  • HP Rating: 1/2HP-120V 2HP-240V-277V
  • Max Amp: 12 Amp
  • Termination: Quickwire Push-In & Side
  • Actuator Material: Thermoplastic
  • Body Material: Thermoplastic
  • Strap Material: Steel
  • Standards and Certifications: UL/CSA

Specs

–
Type:

3-Way

Horse Power:

1/2

2

Material:

Thermoplastic

Ground:

Grounding

Terminations:

Quickwire Push-In & Side

Color:

Light Almond

Features:

Lighted Handle

Illuminated OFF

Grade:

Residential

Voltage:

120/277V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm