Apply to be a TradeMaster!
Main product image of Single-Pole Decora Combination Light Switch, Rocker & Receptacle - Gray (120V)
Magnifying glass
Hover image to zoom

Single-Pole Decora Combination Light Switch, Rocker & Receptacle - Gray (120V)

Brand:
Leviton
SKU:
5625-GY
Rating:
(0)
Q&A:
(0)
Single-Pole Decora Combination Light Switch, Rocker & Receptacle - Gray (120V)
Magnifying glass
Hover image to zoom
$17.27 each
In Stock
In Stock
Get 1 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Horse Power
1/2, 2 HP
Product Highlight: Material
Thermoplastic
Product Highlight: Color
Gray

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

This high-quality Leviton product adds convenience by placing two devices into the place of one, keeping you from having to cut a new hole in your wall to install a second device. The combination of a switch and electrical receptacle is perfect for spaces like kitchens and bathrooms where space is limited. This switch will match perfectly with other Decora style products and with the Leviton brand you can be confident that it will last for years.

Wallplate Sold Separately

Features:
  • Decora Style Switch and Receptacle Combination Device
  • Saves Space and Adds More Functionality
  • High-Quality Leviton Product
  • 2 Year Warranty

Specifications:
  • Color: Gray
  • Ground: Grounding
  • Feature: Single-Pole / 5-15R
  • Amperage: 15 Amp
  • Voltage: 120 Volt
  • HP Rating: 1/2HP-120V 2HP-240V
  • Max Amp: 12 Amp
  • Termination: Side
  • Actuator Material: Thermoplastic
  • Body Material: Thermoplastic
  • Strap Material: Steel
  • Standards and Certifications: UL/CSA

Specs

–
Type:

Single Pole

Voltage:

120v

Horse Power:

1/2

2

Material:

Thermoplastic

Ground:

Grounding

Color:

Gray

Terminations:

Quickwire Push-In & Side

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy