Apply to be a TradeMaster!
Main product image of Single-Pole Decora Combination Switch, Rocker & Receptacle - Ivory (120V)
Magnifying glass
Hover image to zoom

Single-Pole Decora Combination Switch, Rocker & Receptacle - Ivory (120V)

Brand:
Leviton
SKU:
5625-I
Rating:
(0)
Q&A:
(0)
Single-Pole Decora Combination Switch, Rocker & Receptacle - Ivory (120V)
Magnifying glass
Hover image to zoom
$17.38 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
2, 1/2 HP
Product Highlight: Material
Thermoplastic
Product Highlight: Color
Ivory
Product Highlight: Voltage
120/277V
Product Highlight: Grade
Commercial

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

Leviton Decora® AC Combination switch in ivory color features a durable thermoplastic construction for superior impact resistance. The 1-Pole switch has a voltage rating of 120 VAC, current rating of 15 Amps and a receptacle with a voltage rating of 125 VAC. It has a thermoplastic actuator for superior impact resistance and convenience. Switch has an internal common shunt point to offer an easy current flow with low resistance.

Wallplate Sold Separately

Features:
  • Decora Style Switch and Receptacle Combination Device
  • Saves Space and Adds More Functionality
  • High-Quality Leviton Product
  • 2 Year Warranty

Specifications:
  • Color: Ivory
  • Ground: Grounding
  • Feature: Single-Pole / 5-15R
  • Amperage: 15 Amp
  • Voltage: 120 Volt
  • HP Rating: 1/2HP-120V 2HP-240V
  • Max Amp: 12 Amp
  • Termination: Side
  • Actuator Material: Thermoplastic
  • Body Material: Thermoplastic
  • Strap Material: Steel
  • Standards and Certifications: UL/CSA

Specs

–
Type:

Single Pole

Horse Power:

2

1/2

Material:

Thermoplastic

Ground:

Grounding

Color:

Ivory

Terminations:

Side

Voltage:

120/277V

Grade:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy