Apply to be a TradeMaster!
Main product image of 20A Decora Single-pole/Single-pole Combination Switch (Brown)
Magnifying glass
Hover image to zoom

20A Decora Single-pole/Single-pole Combination Switch (Brown)

Brand:
Leviton
SKU:
5627-B
Rating:
(0)
Q&A:
(0)
20A Decora Single-pole/Single-pole Combination Switch (Brown)
Magnifying glass
Hover image to zoom
$30.92 each
In Stock
In Stock
Get 11 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Warranty
2 years Warranty
Product Highlight: Color
Brown

Description

–
Features
  • Leviton's Decora Combination Switch is the perfect choice for any area in a home. Its simple, functional design allows you to save space wherever the switch is installed. Beautifully styled and part of the notable Decora line, the switch comes in a variety of popular colors. Its impact-resistant exterior ensures damage protection and a long service life.

Specifications
  • Product Type: 2-Switch Combo
  • Pole: 1
  • Body Material: Thermoplastic
  • Actuator Material: Thermoplastic
  • Termination: Side
  • Max. Amperage: 16 Amp
  • Type: Decora Combination Switch
  • RoHS Compliant: FALSE
  • HP Rating: 1HP-120V 2HP-240V-277V
  • Feature: Single-Pole/Single-Pole
  • Color: Brown
  • Voltage: 120/277 VAC
  • Torque Range: 14 18 in.-lbs
  • Strap Material: Steel
  • Country of Origin: Mexico
  • Amperage: 20 A
  • Standards and Certifications: UL/CSA
  • Grounding: Grounding
  • Warranty: 2-Year Limited

Specs

–
Terminations:

Side Wire

Amperage:

20

Ground:

Grounding

Warranty:

2 years

Country of Origin:

Mexico

Poles:

1

Color:

Brown

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy