Apply to be a TradeMaster!
Main product image of Single-Pole, Decora Double Rocker Combination Switch, 20A - Light Almond (120/277V)
Magnifying glass
Hover image to zoom

Single-Pole, Decora Double Rocker Combination Switch, 20A - Light Almond (120/277V)

Brand:
Leviton
SKU:
5627-T
Rating:
(0)
Q&A:
(0)
Single-Pole, Decora Double Rocker Combination Switch, 20A - Light Almond (120/277V)
Magnifying glass
Hover image to zoom
$35.38 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1, 2 HP
Product Highlight: Material
Thermoplastic
Product Highlight: Color
Light Almond
Product Highlight: Voltage
120/277V
Product Highlight: Grade
Commercial

Description

–
Leviton Decora® AC Combination Switch in light almond color has two 1-Pole AC rocker switches. Switch has voltage rating of 120/277 Volts, current rating of 20 Amps and has maximum current rating of 16 Amps. Commercial graded switch offers side wire access for easy installation. Grounded switch features durable thermoplastic actuator/body. It has a power rating of 1 hp at 120 Volts and 2 hp at 240/277 Volts. Combination switch can be wallplate mounted.

Wallplate Sold Separately.

Features:
  • Decora Style Double Switch Combination Device
  • Saves Space and Adds More Functionality
  • 20 Amp for Higher Powered Devices
  • High-Quality Leviton Product

Specifications:
  • Color: Light almond
  • Ground: Grounding
  • Feature: Single-Pole / Single-Pole
  • Amperage: 20 Amp
  • Voltage: 120/277V
  • HP Rating: 1HP-120V 2HP-240V-277V
  • Max Amp: 16 Amp
  • Termination: Side
  • Actuator Material: Thermoplastic
  • Body Material: Thermoplastic
  • Strap Material: Steel
  • Standards and Certifications: UL/CSA

Specs

–
Type:

Single Pole

Horse Power:

1

2

Material:

Thermoplastic

Ground:

Grounding

Color:

Light Almond

Terminations:

Side

Voltage:

120/277V

Grade:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy