Apply to be a TradeMaster!
Main product image of Single-Pole, Double Rocker Decora Combination Switch, 20A - White (120/277V)
Magnifying glass
Hover image to zoom

Single-Pole, Double Rocker Decora Combination Switch, 20A - White (120/277V)

Brand:
Leviton
SKU:
5627-W
Rating:
(0)
Q&A:
(0)
Single-Pole, Double Rocker Decora Combination Switch, 20A - White (120/277V)
Magnifying glass
Hover image to zoom
$27.30 each
Backorder
Backorder
Get it Fri, Dec 4 - Thu, Jan 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277v, 120v
Product Highlight: Horse Power
1, 2 HP
Product Highlight: Material
Thermoplastic
Product Highlight: Color
White
Product Highlight: Grade
Commercial

Description

–
Leviton Decora® AC Combination Switch in white color has two 1-Pole AC rocker switches. Switch has voltage rating of 120/277 Volts, current rating of 20 Amps and has maximum current rating of 16 Amps. Commercial graded switch offers side wire access for easy installation. Grounded switch features a durable thermoplastic actuator/body. It has a power rating of 1 hp at 120 Volts and 2 hp at 240/277 Volts. Combination switch can be wallplate mounted.

Features:
  • Decora Style Double Switch Combination Device
  • Saves Space and Adds More Functionality
  • 20 Amp for Higher Powered Devices
  • High-Quality Leviton Product
  • 2 Year Warranty

Specifications:
  • Color: White
  • Ground: Grounding
  • Feature: Single-Pole / Single-Pole
  • Amperage: 20 Amp
  • Voltage: 120/277 Volt
  • HP Rating: 1HP-120V 2HP-240V-277V
  • Max Amp: 16 Amp
  • Termination: Side
  • Actuator Material: Thermoplastic
  • Body Material: Thermoplastic
  • Strap Material: Steel
  • Standards and Certifications: UL/CSA

Specs

–
Type:

Single Pole

Voltage:

277v

120v

Horse Power:

1

2

Material:

Thermoplastic

Ground:

Grounding

Terminations:

Side

Color:

White

Grade:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy