Apply to be a TradeMaster!
Main product image of 3-Way Decora Combination Switch, 20A - Light Almond (120/277V)
Magnifying glass
Hover image to zoom

3-Way Decora Combination Switch, 20A - Light Almond (120/277V)

Brand:
Leviton
SKU:
5640-T
Rating:
(0)
Q&A:
(0)
3-Way Decora Combination Switch, 20A - Light Almond (120/277V)
Magnifying glass
Hover image to zoom
$32.89 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
2, 1 HP
Product Highlight: Material
Thermoplastic
Product Highlight: Color
Light Almond
Product Highlight: Voltage
120/277V

Description

–
Leviton's 5640 is a Decora styled product with two rocker switches allowing you to control two devices while only taking up one switch's space. You will now be able to add new lights or other device and not worry about needing to cut a new whole in your wall for its switch. Maximize your space and control more devices with this simple to install device. This is a three-way switch so it can be used alone or paired with another switch to control the same device.

Wallplate Sold Separately

Features:
  • Decora Style Double Switch Combination Device
  • 3-Way Side Wired
  • Saves Space and Adds More Functionality
  • High-Quality Leviton Product
  • 2 Year Warranty

Specifications:
  • Color: Light almond
  • Ground: Grounding
  • Feature: 3-Way / 3-Way
  • Amperage: 20 Amp
  • Voltage: 120/277 Volt
  • HP Rating: 1HP-120V 2HP-240V-277V
  • Max Amp: 16 Amp
  • Termination: Side
  • Actuator Material: Thermoplastic
  • Body Material: Thermoplastic
  • Strap Material: Steel
  • Standards and Certifications: UL/CSA

Specs

–
Type:

3-Way

Horse Power:

2

1

Material:

Thermoplastic

Ground:

Grounding

Color:

Light Almond

Terminations:

Side

Voltage:

120/277V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy