Apply to be a TradeMaster!
Main product image of Single Pole/3-Way Combination Switch, 15A - Light Almond (120/277V)
Magnifying glass
Hover image to zoom

Single Pole/3-Way Combination Switch, 15A - Light Almond (120/277V)

Brand:
Leviton
SKU:
5641-T
Rating:
(0)
Q&A:
(0)
Single Pole/3-Way Combination Switch, 15A - Light Almond (120/277V)
Magnifying glass
Hover image to zoom
$22.97 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
2, 1/2 HP
Product Highlight: Color
Light Almond
Product Highlight: Material
Thermoplastic
Product Highlight: Grade
Commercial
Product Highlight: Voltage
120/277V

Description

–
The Leviton 5641-T is a Decora single-pole combination switch in light almond color. Leviton is a smart choice for today's commercial, residential and industrial buildings. It offers a wide range of devices for different applications. The Leviton Decora collection of accessories offers you sleek, elegant look and can make your home or office feel classier.

This Leviton 5641-T Decora single-pole combination switch helps you to save space in any area in a home. It has an elegant and functional design and comes in different colors. This combination switch features an impact-resistant exterior that ensures durability and longer life. Buy this Leviton 5641-T Decora single-pole combination switch and enjoy quality and reliable use.

Features:
  • Elegant Decora brand styling provides multiple control in a single-gang wallbox
  • Impact-resistant thermoplastic and double-wipe contacts

Specifications:
  • Grounding: Grounding
  • Feature: Single-Pole / 3-Way
  • Amperage: 15 Amp
  • Voltage: 120/277 Volt
  • HP Rating: 1/2HP-120V 2HP-240V-277V
  • Max. Amperage: 12 Amp
  • Termination: Side
  • Actuator Material: Thermoplastic
  • Body Material: Thermoplastic
  • Strap Material: Steel
  • Color: Light Almond
  • Standards and Certifications: UL/CSA
  • Warranty: 2 Year Limited

Specs

–
Type:

3-Way

Single Pole

Horse Power:

2

1/2

Color:

Light Almond

Material:

Thermoplastic

Terminations:

Side

Grade:

Commercial

Voltage:

120/277V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy