Apply to be a TradeMaster!
Main product image of 3-Way Decora 5-15R Combination Switch, Rocker & Receptacle - Ivory (120V)
Magnifying glass
Hover image to zoom

3-Way Decora 5-15R Combination Switch, Rocker & Receptacle - Ivory (120V)

Brand:
Leviton
SKU:
5645-I
Rating:
(0)
Q&A:
(0)
3-Way Decora 5-15R Combination Switch, Rocker & Receptacle - Ivory (120V)
Magnifying glass
Hover image to zoom
$28.30 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Horse Power
2, 1/2 HP
Product Highlight: Material
Thermoplastic
Product Highlight: Color
Ivory
Product Highlight: Grade
Commercial

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

Leviton's Decora Combination Switch is the perfect choice for any area in a home. Its simple, functional design allows you to save space wherever the switch is installed. Beautifully styled and part of the notable Decora line, the switch comes in a variety of popular colors. Its impact-resistant exterior ensures damage protection and a long service life

Wallplate Sold Separately

Features:
  • Color: Ivory
  • Ground: Grounding
  • Feature: 3-Way / 5-15R
  • Amperage: 15 Amp
  • Voltage: 120 Volt
  • HP Rating: 1/2HP-120V 2HP-240V
  • Max Amp: 12 Amp
  • Termination: Side
  • Actuator Material: Thermoplastic
  • Body Material: Thermoplastic
  • Strap Material: Steel
  • Standards and Certifications: UL/CSA
  • Warranty: 2 Year Limited

Specs

–
Type:

5-15R

3-Way

Voltage:

120v

Horse Power:

2

1/2

Material:

Thermoplastic

Ground:

Grounding

Color:

Ivory

Terminations:

Side

Grade:

Commercial

Poles:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy