Apply to be a TradeMaster!
Main product image of Decora Combination Switch w/ LED Guide Light, 15A - White (120V)
Magnifying glass
Hover image to zoom

Decora Combination Switch w/ LED Guide Light, 15A - White (120V)

Brand:
Leviton
SKU:
6526-W
Rating:
(0)
Q&A:
(1)
Decora Combination Switch w/ LED Guide Light, 15A - White (120V)
Magnifying glass
Hover image to zoom
$13.26 each
BOX UP & SAVE 3%
$77.46 box of 6
$12.91 each
In Stock
In Stock
Get 23 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Material
Thermoplastic
Product Highlight: Color
White

Description

–
The Leviton 6526-W is a combination Decora switch with LED Guide Light in white color. Leviton is a smart choice for today's commercial, residential and industrial buildings. It offers a wide range of devices for different applications. The Leviton Decora collection of accessories offers you sleek look and can make your home or office feel classier.

This Leviton 6526-W switch combine elegant Decora line design with LED Sensor Guide Light technology. It has a light sensor that provides automatic ON/OFF features. Buy this Leviton 6526-W Decora switch with LED Guide Light and enjoy quality and reliable use.

Features:
  • Elegant Decora brand styling provides multiple control in a single-gang wallbox
  • Features a LED Sensor Guide Light

Specifications:
  • Amps: 15
  • Volts AC: 120
  • Poles: 1
  • Color: White
  • Type: LED, Light, Rocker Switch, Decora Style, 2 Device

Specs

–
Type:

Single Pole

Voltage:

120v

Material:

Thermoplastic

Features:

LED Light

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: how long does this autosensing light stay on, before it turns off? ? Leviton: 6526W

Asked by rick 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Rick! This switch has a photocell that detects if there is ambient light in the room. When the switch is “off” and the room is dark the LED indicator light will be on so users can find the switch on the wall. When the switch is “off” but the room is bright (outside light or another light source) then the LED indicator light will be off. If you are looking for a switch with an Occupancy Sensor (light turns on when there is motion in the room and turns off when the there is no motion in the room) you may be interested in the Leviton ODS15-IDW instead.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy