Apply to be a TradeMaster!
Main product image of 1-Gang Recessed Duplex Receptacle - White (125V)
Magnifying glass
Hover image to zoom

1-Gang Recessed Duplex Receptacle - White (125V)

Brand:
Leviton
SKU:
689-W
Rating:
(1)
Q&A:
(0)
1-Gang Recessed Duplex Receptacle - White (125V)
Magnifying glass
Hover image to zoom
$7.17 each
In Stock
In Stock
Get 29 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Color
White
Product Highlight: Amperage
15 Amps
Product Highlight: Grade
Residential

Description

–

Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.


1-Gang Recessed Duplex Receptacle - White (125V)


Product Description

Leviton 2-Pole Recessed duplex receptacle in ivory color has durable thermoplastic face and body for low moisture absorption. The 1-Gang receptacle has durable steel strap to offer high tensile strength. It has three-wire circuitry, side wire termination and screw mount to housing for easy installation. It has current rating of 15 Amps and voltage rating of 125 Volts. It has flush-mounting option to install wall-mounted flat panel TVs, signature artwork and more invisibly behind the wall units. Residential grade receptacle is NEMA 5-15R rated. It is suitable for commercial applications. Receptacle is UL listed and NOM/CSA certified. Receptacle operates at a temperature of -40 to 60 deg C. The 1-Phase receptacle has clock hanger hook for hanging purpose. Residential grade receptacle is NEMA 5-15R rated. It is suitable for commercial applications. It has flammability rating of UL 94V-2 to withstand harsh environmental conditions. Receptacle is UL listed and NOM/CSA certified.


Product Features 

  • Voltage: 125 V
  • Pole: 2
  • Termination: Side
  • Wire: 3
  • Amperage: 15 A
  • NEMA: 5-15R
  • Grounding: Grounding
  • Body Material: Thermoplastic
  • Color: White
  • Installs behind wall units and entertainment centers
  • Flush-mounted to install invisibly behind wall units, wall-mounted Flat Panel TVs and signature artwork
  • Offers a UL approved, code-compliant solution providing two 15A/125VAC NEMA 5-15R power outlets
  • Wallplates are built into devices with screws mounted to housing

Specs

–
Voltage:

125v

Color:

White

NEMA Rating:

5-15R

Terminations:

Side

Poles:

2

Features:

Clock

Amperage:

15

Type:

Duplex Receptacle

Grade:

Residential

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Nice device

works well behind TV's. Note that it is not tamper resistant but NEC permits this to be above 5.5 ft (406.12) so plan accordingly.
Chrism
Minnesota
8 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy