Apply to be a TradeMaster!
Main product image of 20 Cubic Inch 1-Gang PVC Old Work Outlet Box w/ Mounting Ears & Swing Bracket
Magnifying glass
Hover image to zoom

20 Cubic Inch 1-Gang PVC Old Work Outlet Box w/ Mounting Ears & Swing Bracket

Brand:
Carlon
SKU:
B120R
Rating:
(1)
Q&A:
(0)
20 Cubic Inch 1-Gang PVC Old Work Outlet Box w/ Mounting Ears & Swing Bracket
Magnifying glass
Hover image to zoom
$4.50 each
In Stock
In Stock
Get 205 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangular
Product Highlight: Material
PVC
Product Highlight: Color
Blue
Product Highlight: Width (Inches)
2-15/16" Width
Product Highlight: Depth (Inches)
3-5/8" Depth
Product Highlight: Length (Inches)
4-1/8" Length

Description

–
1-Gang PVC Old Work Outlet Box w/ Mounting Ears & Swing Bracket

Specs

–
Shape:

Rectangular

Product Type:

Outlet Box

Number of Gangs:

1

Material:

PVC

Color:

Blue

Width (Inches):

2-15/16"

Depth (Inches):

3-5/8"

Length (Inches):

4-1/8"

Cubic Inches:

20

Application:

Old Work

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

25 Cubic Inch 2-Gang Old Work Non-Metallic Outlet Box
SKU: B225R-UPC
Carlon

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Dependable Supplier

I have used this product in the past and was satisfied with it. My local big box store recently switched to a cheaper version. I was happy to discover that you carried this product.
Technetium
New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy