Apply to be a TradeMaster!
Main product image of 1-Gang Electrical Wall Plate, Toggle Switch (Light Almond)
Magnifying glass
Hover image to zoom

1-Gang Electrical Wall Plate, Toggle Switch (Light Almond)

Brand:
Leviton
SKU:
78001
Rating:
(0)
Q&A:
(0)
1-Gang Electrical Wall Plate, Toggle Switch (Light Almond)
Magnifying glass
Hover image to zoom
$0.45 each
BOX UP & SAVE 7%
$8.40 box of 20
$0.42 each
In Stock
In Stock
Get 98 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Grade
Commercial, Residential
Product Highlight: Color
Light Almond

Description

–
The Leviton 78001 electrical wall plate comes in a light almond color. It is a standard size Leviton plate with a 1-gang toggle devise switch opening.

This wall plate is made of thermoset plastic. Resistant to fading, discoloration, grease, oils, organic solvents and moisture scratches. Includes metal mounting screws. Great quality for a great price, with the Leviton name you know you are getting a product that is built to last.

Features:
  • Standard One Gang Toggle Switch Wallplate
  • Simple Installation
  • High Quality Leviton Product
  • Includes Mounting Screws
  • Certifications: UL/CSA

Specifications:
  • Color: Light Almond
  • Type: Standard Size
  • Gang: 1
  • Device Graphic: Toggle
  • Material: Thermoset
  • Mount: Device

Specs

–
Type:

Toggle Switch Cover

Color:

Light Almond

Number of Gangs:

1

Material:

Plastic

Grade:

Commercial

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy