Apply to be a TradeMaster!
Main product image of 1P, 1/2 HP White Toggle Switch, 15A (120V)
Magnifying glass
Hover image to zoom

1P, 1/2 HP White Toggle Switch, 15A (120V)

SKU:
625-1301W
Rating:
(0)
Q&A:
(0)
1P, 1/2 HP White Toggle Switch, 15A (120V)
Magnifying glass
Hover image to zoom
$4.03 each
BOX UP & SAVE 11%
$35.70 box of 10
$3.57 each
In Stock
In Stock
Get 395 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Horse Power
1/2 HP
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
120v

Description

–
Single Pole, 1/2 HP White Toggle Switch, 15A (120V)

Specs

–
Color:

White

Horse Power:

1/2

Amperage:

15

Voltage:

120v

Poles:

1

Application:

Light Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy