Apply to be a TradeMaster!
Main product image of 2-Gang Electrical Wall Plate Combo, 1 Decora & 1 Toggle Switch, GFCI (White)
Magnifying glass
Hover image to zoom

2-Gang Electrical Wall Plate Combo, 1 Decora & 1 Toggle Switch, GFCI (White)

Brand:
Leviton
SKU:
80405-W
Rating:
(2)
Q&A:
(0)
2-Gang Electrical Wall Plate Combo, 1 Decora & 1 Toggle Switch, GFCI (White)
Magnifying glass
Hover image to zoom
$1.62 each
BOX UP & SAVE 3%
$39.25 box of 25
$1.57 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Grade
Residential, Commercial
Product Highlight: Color
White

Description

–
2-Gang 1-Toggle 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoset, Device Mount - White

Leviton Combination Wallplates come in a variety of configurations and gangs, and are available in a broad selection of materials including, aluminum, brass, stainless steel and plastic, and in an assortment of colors. If you have a unique application, Leviton can also customize a wallplate for a specific job.

Features:
  • Standard Two Gang Combination Decora and Toggle Switch Wallplate
  • Simple Installation
  • High Quality Leviton Product
  • Includes Mounting Screws
  • Certifications: UL/CSA

Specifications:
  • Color: White
  • Type: Standard Size
  • Gang: 2
  • Device Graphic: 1-Toggle 1-Decora/GFCI
  • Material: Thermoset
  • Mount: Device

Specs

–
Type:

Rocker Switch Cover

Decorator

Combination

Toggle Switch Cover

Color:

White

Number of Gangs:

2

Material:

Plastic

Grade:

Residential

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-Gang Electrical Wall Plate, Duplex Receptacle (White)
SKU: 88003
Leviton

Product Reviews

3.5 out of 2 reviews
100% would recommend this product
3.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great

I would buy this product again
WBG
FLA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely not unbreakable!

As title says I have it that 1 extra 1/4 turn on the screw to get all the heads aligned and it broke. Definitely don't give it the 1 extra turn.
Pete the Plumber
High Bridge, NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy