Apply to be a TradeMaster!
Main product image of 2-Gang Electrical Wall Plate, Combo, 1 Duplex & 1 Toggle Switch (White)
Magnifying glass
Hover image to zoom

2-Gang Electrical Wall Plate, Combo, 1 Duplex & 1 Toggle Switch (White)

Brand:
Leviton
SKU:
88005
Rating:
(1)
Q&A:
(0)
2-Gang Electrical Wall Plate, Combo, 1 Duplex & 1 Toggle Switch (White)
Magnifying glass
Hover image to zoom
$1.12 each
BOX UP & SAVE 8%
$25.75 box of 25
$1.03 each
In Stock
In Stock
Get 50 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Grade
Residential, Commercial
Product Highlight: Color
White

Description

–
Two-Gang One-Toggle One-Duplex Device Combination Wallplate, made of thermoset plastic. Resistant to fading, discoloration, grease, oils, organic solvents and moisture scratches. Includes metal mounting screws. Great quality for a great price, with the Leviton name you know you are getting a product that is built to last.

Features:
  • Standard Size Two Gang, One-Toggle One-Duplex Device Combination Wallplate
  • Simple Installation
  • High Quality Leviton Product
  • Includes Mounting Screws
  • Certifications: UL/CSA

Specifications:
  • Color: White
  • Type: Standard Size
  • Gang: 2
  • Device Graphic: Combination - 1 Toggle; 1 Duplex
  • Material: Thermoset
  • Mount: Device

Specs

–
Type:

Duplex Receptacle Cover

Toggle Switch Cover

Combination

Color:

White

Number of Gangs:

2

Material:

Plastic

Grade:

Residential

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2-Gang Electrical Wall Plate, Toggle Switch (White)
SKU: 88009
Leviton

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again and again if I need it.

This plate is to cover a combination switch and receptacle. Having installed many 2-gang boxes with a switch and receptacle, I wasn't aware how apparently rare covers are now. Local hardware and big box stores had exactly none without special ordering for a ridiculous price. The Big A had every imaginable cover plate in every imaginable color for reasonable prices except apparently white or ivory 2-gang combination plates for less than $5, while others were less than $2. Supply House had them for less than anywhere else.
None
Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy