Apply to be a TradeMaster!
Main product image of 2-Gang Electrical Wall Plate Combo, 1 Decora & 1 Duplex, GFCI (White)
Magnifying glass
Hover image to zoom

2-Gang Electrical Wall Plate Combo, 1 Decora & 1 Duplex, GFCI (White)

Brand:
Leviton
SKU:
80455-W
Rating:
(2)
Q&A:
(0)
2-Gang Electrical Wall Plate Combo, 1 Decora & 1 Duplex, GFCI (White)
Magnifying glass
Hover image to zoom
$1.48 each
BOX UP & SAVE 3%
$35.75 box of 25
$1.43 each
In Stock
In Stock
Get 130 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Grade
Commercial, Residential
Product Highlight: Color
White

Description

–
2-Gang 1-Duplex 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoset, Device Mount - White

Leviton Combination Wallplates come in a variety of configurations and gangs, and are available in a broad selection of materials including, aluminum, brass, stainless steel and plastic, and in an assortment of colors. If you have a unique application, Leviton can also customize a wallplate for a specific job.

Features:
  • Standard Size 2 Gang, 1-Duplex 1-Decora/GFCI
  • Simple Installation
  • High Quality Leviton Product
  • Includes Mounting Screws
  • Certifications: UL/CSA

Specifications:
  • Type: Standard Size
  • Color: White
  • Gang: 2
  • Device Graphic: 1-Duplex 1-Decora/GFCI
  • Material: Thermoset
  • Mount: Device
  • Certifications: UL/CSA

Specs

–
Type:

Combination

Duplex Receptacle Cover

Rocker Switch Cover

Decorator

Color:

White

Number of Gangs:

2

Material:

Plastic

Grade:

Commercial

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again

Easy to order, quick delivery
Joe
MA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Glad I found out about Supply House

A hard to find, special to me kind of outlet cover was no issue for these folks. My workshop looks two steps closer to finished. Thanks so much!
Doug
Lake Jackson, TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy