Apply to be a TradeMaster!
Main product image of Industrial Grade Flush Mounting Straight Blade Power Receptacle, 3P, 60A, NEMA 15-60R - Black (250V)
Magnifying glass
Hover image to zoom

Industrial Grade Flush Mounting Straight Blade Power Receptacle, 3P, 60A, NEMA 15-60R - Black (250V)

Brand:
Leviton
SKU:
8460
Rating:
(0)
Q&A:
(0)
Industrial Grade Flush Mounting Straight Blade Power Receptacle, 3P, 60A, NEMA 15-60R - Black (250V)
Magnifying glass
Hover image to zoom
$57.77 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Industrial
Product Highlight: Amperage
60 Amps
Product Highlight: Color
Black
Product Highlight: Warranty
10 Year Limited Warranty

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

Leviton’s line of Extra Heavy-Duty Industrial Grade receptacles are designed and manufactured to withstand the harsh conditions typically associated with industrial environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, hospital grade, etc., these Industrial Grade devices are the electrical contractor's choice for use in factories, schools, hospitals and commercial office buildings.

Product Specifications:
  • Device Type: Power Device
  • Color: Black
  • At Rated Voltage: 10 HP
  • Amperage: 60 A
  • Current Limiting: Full Rated Current
  • Grounding: Grounding
  • Poles: 3
  • Voltage: 250 VAC
  • Operating Temperature: -40°C to 60°C
  • NEMA: 15-60R
  • Wires: 4
  • Terminations: Side
  • Warranty: 10-Year Limited

Specs

–
Type:

Single Receptacle

Grade:

Industrial

Amperage:

60

Terminations:

Side

Color:

Black

Poles:

3

NEMA Rating:

15-60R

Operating Temp Range:

-40°C to 60°C

Ground:

Grounding

Warranty:

10 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy