Apply to be a TradeMaster!
Main product image of Industrial Grade Straight Blade Angle Plug, 3P, 60A, NEMA 15-60P - Black (250V)
Magnifying glass
Hover image to zoom

Industrial Grade Straight Blade Angle Plug, 3P, 60A, NEMA 15-60P - Black (250V)

Brand:
Leviton
SKU:
8462-P
Rating:
(0)
Q&A:
(0)
Industrial Grade Straight Blade Angle Plug, 3P, 60A, NEMA 15-60P - Black (250V)
Magnifying glass
Hover image to zoom
$93.41 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Industrial
Product Highlight: Voltage
250v
Product Highlight: Amperage
60 Amps
Product Highlight: Color
Black
Product Highlight: Material
Nylon
Product Highlight: Warranty
2 Year Limited Warranty

Description

–
Product Specifications:
  • Device Type: Power Device
  • Color: Black
  • Grounding: Grounding
  • At Rated Voltage: 10 HP
  • Amperage: 60 A
  • Voltage: 250 VAC
  • Poles: 3
  • Wires: 4
  • NEMA: 15-60P
  • Operating Temperature: -40°C to 60°C
  • Phase: 3-Phase
  • Warranty: 2-Year Limited

Specs

–
Type:

Straight Blade Plug

Grade:

Industrial

Voltage:

250v

Amperage:

60

Color:

Black

Poles:

3

Operating Temp Range:

-40°C to 60°C

NEMA Rating:

15-60P

Phase:

3

AWG:

10-4

Material:

Nylon

Warranty:

2 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy