Apply to be a TradeMaster!
Main product image of 1-Gang Wallplate, Duplex Receptacle, Thermoset Plastic (Brown)
Magnifying glass
Hover image to zoom

1-Gang Wallplate, Duplex Receptacle, Thermoset Plastic (Brown)

Brand:
Leviton
SKU:
85003
Rating:
(1)
Q&A:
(0)
1-Gang Wallplate, Duplex Receptacle, Thermoset Plastic (Brown)
Magnifying glass
Hover image to zoom
$0.41 each
BOX UP & SAVE 5%
$9.75 box of 25
$0.39 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Warranty
2 Year Limited Warranty
Product Highlight: Color
Brown

Description

–
Familiar and functional, Leviton Traditional Wallplates are designed for use with Traditional Leviton devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction, and they install quickly and easily. Leviton offers Traditional Wallplates in a vast array of colors and configurations.

Product Features
  • Color: Brown
  • Gang: 1
  • Material: Thermoset Plastic
  • Mount: Device
  • Size: Standard
  • Standards and Certifications: UL/CSA
  • Type: Duplex
  • Warranty: 2-Year Limited

Specs

–
Product Type:

Wallplate

Type:

Duplex Receptacle Cover

Number of Gangs:

1

Material:

Plastic

Color:

Brown

Warranty:

2 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-Gang Electrical Wall Plate, Toggle Switch (Brown)
SKU: 85001
Leviton

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

BEST CUSTOMER SERVICE EVER!

I will buy from this company again in a heartbeat. Friendly and amazing customer service; quick shipping; great products! Thank you Supply House.
Home Buyer
Colorado
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy