Apply to be a TradeMaster!
Main product image of 3-Gang Electrical Wall Plate, Toggle Switch (Brown)
Magnifying glass
Hover image to zoom

3-Gang Electrical Wall Plate, Toggle Switch (Brown)

Brand:
Leviton
SKU:
85011
Rating:
(1)
Q&A:
(0)
3-Gang Electrical Wall Plate, Toggle Switch (Brown)
Magnifying glass
Hover image to zoom
$1.11 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Brown

Description

–
The Leviton 85011 3-gang wall plate features openings for toggle switches. This Leviton wall plate comes in a lovely brown color and is made of a thermoset plastic material. This plastic is durable and resists fading, discoloration, grease, oils, organic solvents and moisture scratches. Includes metal mounting screws. Great quality for a great price, with the Leviton name you know you are getting a product that is built to last.

Features:
  • Standard Size Three Gang, Toggle Switch Wallplate
  • Simple Installation
  • High Quality Leviton Product
  • Includes Mounting Screws
  • Certifications: UL/CSA

Specifications:
  • Color: Brown
  • Type: Standard Size
  • Gang: 3
  • Device Graphic: Toggle Switch
  • Material: Thermoset
  • Mount: Device

Specs

–
Type:

Toggle Switch Cover

Color:

Brown

Number of Gangs:

3

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would order from this merchant again

The switch & plug covers were exactly what I was looking for & the price was awesome.
Gritsy
Leechburg Pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy