Apply to be a TradeMaster!
Main product image of 1-Gang No Device Blank Wall Plate, Box Mount (White)
Magnifying glass
Hover image to zoom

1-Gang No Device Blank Wall Plate, Box Mount (White)

Brand:
Leviton
SKU:
88014
Rating:
(1)
Q&A:
(0)
1-Gang No Device Blank Wall Plate, Box Mount (White)
Magnifying glass
Hover image to zoom
$0.73 each
BOX UP & SAVE 15%
$15.50 box of 25
$0.62 each
In Stock
In Stock
Get 470 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Grade
Commercial, Residential
Product Highlight: Color
White

Description

–
1-Gang No Device Blank Wallplate, Standard Size, Thermoset, Box Mount - White

Familiar and functional, Leviton Traditional Wallplates are designed for use with Traditional Leviton devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction, and they install quickly and easily.

Features:
  • Color: White
  • Gang: 1
  • Mount: Box
  • Standards and Certifications: UL/CSA
  • Type: Standard Size
  • Warranty: 2-Year Limited

Specs

–
Type:

Blank Cover

Color:

White

Number of Gangs:

1

Material:

Plastic

Grade:

Commercial

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Supply and Quality!

Wonderful company with excellent and very quick service and quality!
Bren
Oxnard, California
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy