Apply to be a TradeMaster!
Main product image of 1-Gang Wall Plate, Oversized, Thermoset Plastic, Toggle Switch (White)
Magnifying glass
Hover image to zoom

1-Gang Wall Plate, Oversized, Thermoset Plastic, Toggle Switch (White)

Brand:
Leviton
SKU:
88101
Rating:
(0)
Q&A:
(0)
1-Gang Wall Plate, Oversized, Thermoset Plastic, Toggle Switch (White)
Magnifying glass
Hover image to zoom
$1.32 each
BOX UP & SAVE 4%
$31.75 box of 25
$1.27 each
In Stock
In Stock
Get 101 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Thermoset Plastic
Product Highlight: Warranty
2 Year Limited Warranty
Product Highlight: Color
White

Description

–
Familiar and functional, Leviton Traditional Wallplates are designed for use with Traditional Leviton devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction, and they install quickly and easily. Leviton offers Traditional Wallplates in a vast array of colors and configurations.

Product Features
  • Molded of urea or phenolic
  • Photoelectrically color-matched to Leviton devices
  • Designed for high dielectric strength and arc resistance
  • Meet or surpass UL 514 testing requirements
  • Resistant to fading, discoloration, grease, oils, organic solvents and moisture scratches
  • Includes metal mounting screws that match plate color
  • All 1-Gang Oversized wallplates are 5.25" H x 3.5" W. Add 1.8125" for each additional gang.
Product Specifications
  • Color: White
  • Gang: 1
  • Material: Thermoset Plastic
  • Mount: Device
  • Size: Oversized
  • Standards and Certifications: UL/CSA
  • Type: Toggle Switch
  • Warranty: 2-Year Limited

Specs

–
Type:

Toggle Switch Cover

Oversized

Product Type:

Wallplate

Color:

White

Number of Gangs:

1

Material:

Thermoset Plastic

Warranty:

2 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy