Apply to be a TradeMaster!
Main product image of 1-Gang Wall Plate, Oversized, Thermoset Plastic, Duplex Receptacle (White)
Magnifying glass
Hover image to zoom

1-Gang Wall Plate, Oversized, Thermoset Plastic, Duplex Receptacle (White)

Brand:
Leviton
SKU:
88103
Rating:
(1)
Q&A:
(0)
1-Gang Wall Plate, Oversized, Thermoset Plastic, Duplex Receptacle (White)
Magnifying glass
Hover image to zoom
$2.06 each
BOX UP & SAVE 12%
$45.25 box of 25
$1.81 each
In Stock
In Stock
Get 62 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Thermoset Plastic
Product Highlight: Color
White

Description

–
Familiar and functional, Leviton Traditional Wallplates are designed for use with Traditional Leviton devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction, and they install quickly and easily. Leviton offers Traditional Wallplates in a vast array of colors and configurations.

Product Features
  • Color: White
  • Gang: 1
  • Material: Thermoset Plastic
  • Mount: Device
  • Size: Oversized
  • Standards and Certifications: UL/CSA
  • Type: Duplex

Specs

–
Type:

Oversized

Duplex Receptacle Cover

Product Type:

Wallplate

Color:

White

Number of Gangs:

1

Material:

Thermoset Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

An excellant company

Perfect selection
Doug
Capron, IL
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy