Apply to be a TradeMaster!
Main product image of 8" Round Aperture Downlight, CCT Selectable - White (18W), 9866-B0W
Magnifying glass
Hover image to zoom

8" Round Aperture Downlight, CCT Selectable - White (18W), 9866-B0W

Brand:
Leviton
SKU:
9866-B0W
Rating:
(0)
Q&A:
(0)
8" Round Aperture Downlight, CCT Selectable - White (18W), 9866-B0W
Magnifying glass
Hover image to zoom
$56.73 each
In Stock
In Stock
Get 204 Wed, Nov 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
Yes
Product Highlight: Color
White
Product Highlight: Wattage
18W Watts
Product Highlight: Voltage
120v

Description

–
Features
  • LED Downlight with Motion Sensor
  • 18W - 120VAC
  • Energy Star Qualified - White
  • Energy Efficient - Automatic ON/OFF occupancy sensor, no wall switch required
  • User Friendly - Multiple sensor settings and 3 adjustable non-dimming color temperatures (3000K, 4000K, 5000K)
  • Easy Installation - Slim profile, mounts easily over standard junction box, no recessed housing required
  • Convenient - Suitable for damp locations, indoor and covered outdoor use with no direct moisture exposure

Specs

–
Energy Star Rated:

Yes

Color:

White

Product Type:

Downlight

Lumens:

1440

Wattage:

18W

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy